NoteBuy more than* S$200* and get FREE SHIPPING

80LED Flexible Arm Magnifier

4.00 (2)
Focal Length
To about 20cm
Cable Length (mm)
1450
Material (lens)
Glass
Lens Magnification
1.75 times
Arm Length (mm)
350+350
Lens
Spherical lens
Dimensions (Width W x Depth D x Height H) (mm)
290 x 450 x (maximum) 700
Lens Diameter (phi mm)
130
Power
Household electrical outlet
Power Consumption (W)
8
Weight (kg)
2.5
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FLLP8LED 41061465 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work work
3
From Japan
On 2013-06-04 16:29:56
It switched on cumbersome to open each time the switch is in the lid. I have been using in the bare cut switch a part of the lid.
This review is about item#41061465.
Stone setting
5
From Japan
On 2013-05-15 20:56:35
I never use rightnow. But it feel very good.
This review is about item#41061465.

Related Products