Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

32LED Stand Magnifier

4.78 (9)
Focal Length
To about 20cm
Cable Length (cm)
135
Lens Magnification
About 1.75 times, about four times
Dimensions (Width W x Depth D x Height H) (mm)
190 x 165 x 15 - 500
Lens Diameter (phi mm)
100,21
Power
AC100V
Weight (kg)
1.9
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YBUP3LED 41061474 78.06 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
チップ部品の手半田
5
From Japan
On 2017-04-19 15:05:37
非常に明るくて作業がしやすいです。アームの角度も良いです。
This review is about item#41061474.
Component inspection
5
From Japan
On 2016-12-14 16:23:02
LED But price is cheap and smart design in the stands Lou Bae
This review is about item#41061474.
At the time of deburring work of inspection and the small part
5
From Japan
On 2015-10-15 10:29:28
Since the LED light shines brightly, is at hand is easy to see. So inexpensive, it is a good usability can be used by a single person.
This review is about item#41061474.
Circuit board soldering work
4
From Japan
On 2014-02-19 09:04:22
Convenient LED also bright enough to place move because it is not a desk fixed lightweight
This review is about item#41061474.
Plastic model making
4
From Japan
On 2013-11-02 15:47:25
The same products were sold at ion. In 3980 yen. This time was a campaign I bought because it was a little cheaper. LED so brightness is also no problem, but does not have any flicker, I will not even attempt to do if expired. Lens are satisfied since the purchase I think that would be such. Also it helps for the original reading pillow.
This review is about item#41061474.
Inspection task
5
From Japan
On 2013-07-01 13:10:23
Ease of use in such a low-cost has come in handy well. Time to get used to the brightness is seems necessary, but now is a big success of the product at the time of inspection. We are waiting for the early arrival.
This review is about item#41061474.
Soldering of small parts
5
From Japan
On 2013-06-19 13:40:00
For a certain amount of weight is there, it is good and stable. Lamp is also just good brightness, worry about the LED so burned out Heat generation is also no. It is cheap and recommended.
This review is about item#41061474.
Fine work
5
From Japan
On 2013-06-15 21:10:03
Cheap to You can use properly
This review is about item#41061474.
For inspection work
5
From Japan
On 2013-03-25 21:29:44
You can purchase a very affordable price! However, ... in replacement if you burn out because it is not fluorescent lamp
This review is about item#41061474.