Buy more than* S$200* and get FREE SHIPPING

Ultimate Infrared Thermometers

Measuring Area Dimensions
In 600mm phi100mm (6:1)
Storage Temperature/Humidity Range
(However, without condensation) RH below 0 - +60 deg C, 80%
Battery Life (continuous use)
About 20 (when using alkaline batteries)
Operating Temperature and Humidity Range
(However, without condensation) RH below 0 - +50 deg C, 70%
Sampling
2 times / second
Batteries
Single 4 (1.5V) battery two
Resolution Capability
0.1
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
Radiation temperature: +/- 2 deg C (-30 - +100 deg C), +/- 2% rdg (value other than those listed), ambient temperature: +/- 0.5 deg C
Weight (g)
(Body only, including the battery) about 120
Measuring Range
Radiation temperature: -30 - +550 deg C, ambient temperature: -10 - +/- 60 deg C
Accessories
Instruction manual, strap, protective cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-01U 41072455 -
Discontinued
[x]
ADD TO CART

Related Products