Buy more than* S$200* and get FREE SHIPPING

Ultimate Thermocouple Thermometer

Purpose
For measurement of various temperature, For measurement of various temperature
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 250 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.1 degC (over 100 over + 1372 degC ), 1 degC (over 200 over over 100 degC )
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+ / Over (0.1% rdg + 1 degC ) (over 60 over + 1372 degC ), + / over (0.1% rdg + 2 degC ) (over 200 over over 60 degC )
Sensor Type
Thermocouple K
Weight (g)
About 123 (at the time of the protective cover is mounted, including the battery)
Measuring Range
Over 200 over + 1372 degC
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KT-01U 41072464 209.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products