Buy more than* S$200* and get FREE SHIPPING

Ultimate Luminometer

Purpose
Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation., Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation., Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation., Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation.
Storage Temperature/Humidity Range
-20- + 50 ℃, 80% RH or less (without condensation), (However, without condensation) RH below -20 to +50 deg C, 80%
Battery Life (continuous use)
About 150 (when using alkaline batteries), About 150 (when using alkaline batteries)
Operating Temperature and Humidity Range
0- + 50 ℃, 70% RH or less (without condensation), (However, without condensation) RH below 0 to +50 deg C, 70%
Sampling
1 times / sec, 1 times / sec
Batteries
Single 4 (1.5V) 2 pieces battery, Single 4 (1.5V) battery two
Resolution Capability
1LUX(0-19999LUX),10LUX(20000-200000LUX),1fc(0-18580fc), 1LUx(0 to 19999LUx), 10LUx(20000 to 200000LUx), 1fc(0 to 18580fc)
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7, 50.9x132.9x24.7
Measurement Pricision
+/-(5%rdg+10dgt), +/-(5%rdg+10dgt)
Weight (g)
About 123 (at the time of the protective cover installed, including the battery), (With Protective Cover attached, including battery) About 123
Measuring Range
(LUX)0-200000LUX,(fc)0-18580fc, (LUx)0 to 200000LUx, (fc)0 to 18580fc
TRUSCO Part Number
449-2277
Accessories
Manual, strap, protective cover, Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LX-01U 41072482 279.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products