Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ultimate Tachometer

Purpose
To confirm motor spin times., To confirm motor spin times., To confirm motor spin times., To confirm motor spin times.
Storage Temperature/Humidity Range
-20- + 60 ℃, 80% RH or less (without condensation), (However, without condensation) RH below -20 to +60 deg C, 80%
Battery Life (continuous use)
About 30 (when using alkaline batteries), About 30 (when using alkaline batteries)
Operating Temperature and Humidity Range
0- + 50 ℃, 70% RH or less (without condensation), (However, without condensation) RH below 0 to +50 deg C, 70%
Sampling
2 times / sec, 2 times / second
Batteries
Single 4 (1.5V) 2 pieces battery, Single 4 (1.5V) battery two
Resolution Capability
0.1rpm (100-19999.9rpm), 1rpm (other than the left), 0.1rpm (100 to 19999.9rpm), 1rpm (value other than those listed)
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7, 50.9x132.9x24.7
Measurement Pricision
+/-(0.02%rdg+1dgt), +/-(0.02%rdg+1dgt)
Weight (g)
About 115 (at the time of the protective cover installed, including the battery), (With Protective Cover attached, including battery) About 115
Measuring Range
100-99999rpm, 100 to 99999rpm
TRUSCO Part Number
449-2331
Accessories
Manual, strap, protective cover, reflective tape, Instruction manual, strap, protective cover, reflective tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-01U 41072516 189.99 SGD
In stock
ADD TO CART

Related Products