Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Home Energy Meter

Purpose
For educating of environmental measures and energy-saving measures. For confirming power consumption of business use (only single phase) up to AC200V., For educating of environmental measures and energy-saving measures. For confirming power consumption of business use (only single phase) up to AC200V., For educating of environmental measures and energy-saving measures. For confirming power consumption of business use (only single phase) up to AC200V., For educating of environmental measures and energy-saving measures. For confirming power consumption of business use (only single phase) up to AC200V.
2015 Trusco Published Pages
1 1187, 1 1187
2014 TRUSCO Published Page
1-1104
Instantaneous Power Amount
1W-3.0kW, 1W-3.0kW
Effective Measuring Range
1W-3000W, 1W-3000W
Storage Temperature/Humidity Range
0- + 60 ℃, 80% RH or less (without condensation), 0 over + 60 degC , 80% RH or less (however, without condensation)
Operating Temperature and Humidity Range
0- + 50 ℃, 70% RH or less (without condensation), 0 over + 50 degC , 70% RH or less (however, without condensation)
Electric Capacity (A)
15 (3000W or less), 15 (3000W or less)
Dimensions (Width W x Height H x Depth D) (mm)
130x50x80, 130x50x80
Measurement Pricision
+/- 10% (at the time the instrument of power factor 1 connection), reading of +/- 10% + 3digit (during power factor 1, a sine wave of the instrument connection), + / Over within 10% (at the time the instrument of power factor 1 connection), reading of + / over 10% + 3digit (power factor 1, when the sine wave instrument connection)
Rated Voltage (V)
AC100-240(50/60Hz), AC100-240(50/60Hz)
Power Consumption (W)
About 0.5 or less, About 0.5 or less
Weight (g)
About 800, About 800
Material (Body)
PC / ABS resin (mixed), PC / ABS resin (mixed)
TRUSCO Part Number
403-1300, 403-1300
Specification
Electric bill exchange rate: 1 kWh = 22 yen (fixed), Electric bill conversion rate: 1kWh = 22 yen (fixed)
Accessories
instruction manual, Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-200 41072543 159.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products