Buy more than* S$200* and get FREE SHIPPING

Power Meter, ECO KEEPER

4.00 (3)
Storage Temperature/Humidity Range
(However, without condensation) RH below 0 - +60 deg C, 80%
Operating Temperature and Humidity Range
(However, without condensation) RH below 0 - +50 deg C, 70%
Electric Capacity (A)
15 or less (1500W or less)
Dimensions (Width W x Height H x Depth D) (mm)
60x69x33.5
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
0.5 or less
Weight (g)
About 90
Material
PC (polycarbonate)
Accessories
Instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-03 41072552 38.63 SGD
Shipped after 2017-03-03
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The measurement of the vending machine
4
From Japan
On 2017-02-02 15:07:05
Although somewhat satisfied, it is regrettable that can not be set change rates. It is hard to look thin and small character under column with it. . . .
This review is about item#41072552.
Check the power consumption of individual appliances
4
From Japan
On 2013-12-18 12:03:18
good point ○ usage results can be seen immediately And the like only in the amount and usage press the ○ button immediately known. ○ set easily ○ surprisingly light The point is not good ○ a little big, bad usability would have blocked one of the two-necked outlet. ○ reset methods in use in the instructions are not written. ○ is the price I think is a slightly higher
This review is about item#41072552.
Aiming to off-grid living, the status of the power consumption of a variety of consumer electronics, in order to know in real time.
4
From Japan
On 2013-09-22 21:24:33
Of consumer electronics and machine you are using on a daily basis, (although it is described in the manual or the like, pin To do this) power consumption, such as electricity charges per or unit of time, is that you really want to know toward the off-grid life, a glance that can be seen in the expected reason. However, if there is a little more ingenuity in terms of display, it should be noted in the use the convenient. For example, to easy to see the "units", Toka consider the intuitive represents how. A lot of people have an interest in these devices, by purchase, I think that should I spread becomes more and more low price.
This review is about item#41072552.

Related Products