Buy more than* S$200* and get FREE SHIPPING

Program Timer Power Meter, ECO KEEPER

3.00 (1)
Effective Measuring Range
1W to 1500W
Error
+/- 5 seconds / day
Electric Capacity (A)
15 (1500W or less)
Measurement Pricision
+/-5%+1digit
Rated Voltage (V)
AC100(50/60Hz)
Power Consumption (W)
About 1
Weight (g)
About 150
Dimension (mm)
Body: W75 x H107 x D51, LCD: W49 x H37
Material
PC (polycarbonate)
TRUSCO Part Number
404-2689
Specification
Electricity prices exchange rate: 1kWh = 22 yen(fixed), the number of programs: 20-way
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-04 41072561 56.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of power consumption of new products
3
From Japan
On 2013-05-07 10:42:07
It is easy to use because it is a program type
This review is about item#41072561.

Related Products