Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mass Diameter (phi mm) Inclination Pipe Diameter (phi mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass Diameter (phi mm) Inclination Pipe Diameter (phi mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - 100 100-150 For both 1PC 1 SD-90L 41080943 24.99 SGD
In stock
125 - 75 75-125 For both 1PC 1 SD-90L 41080916 19.99 SGD
In stock
200 1.5/100 150 150-200 Left 1PC 1 SD-90L 41081056 67.99 SGD
Shipped after 2018-01-24
150 1.5/100 150 150-150 Right 1PC 1 SDE-90L 41081047 57.99 SGD
Shipped after 2018-01-24
200 1.7/100 125 125-200 Left 1PC 1 SD-90L 41081004 48.99 SGD
Shipped after 2018-01-24
150 1.7/100 125 125-150 Right 1PC 1 SDE-90L 41080995 43.99 SGD
Shipped after 2018-01-24
150 1.7/100 125 125-150 Left 1PC 1 SDE-90L 41080986 43.99 SGD
Shipped after 2018-01-24
200 - 100 100-200 For both 1PC 1 SDN-90L 41080977 36.99 SGD
Shipped after 2018-01-23
200 2/100 100 100-200 Right 1PC 1 SDN-90L 41080961 36.99 SGD
Shipped after 2018-01-23
200 2/100 100 100-200 Left 1PC 1 SDN-90L 41080952 43.99 SGD
In stock
150 2/100 100 100-150 Right 1PC 1 SD-90L 41080934 24.99 SGD
In stock
150 1.5/100 150 150-150 Left 1PC 1 SDE-90L 41081031 57.99 SGD
Shipped after 2018-01-24
200 - 125 125-200 For both 1PC 1 SD-90L 41081022 57.99 SGD
Shipped after 2018-01-23
200 1.7/100 125 125-200 Right 1PC 1 SD-90L 41081013 48.99 SGD
Shipped after 2018-01-23
150 2/100 100 100-150 Left 1PC 1 SD-90L 41080925 24.99 SGD
In stock
200 - 150 150-200 For both 1PC 1 SD-90L 41081074 89.99 SGD
Shipped after 2018-01-23
200 1.5/100 150 150-200 Right 1PC 1 SD-90L 41081065 67.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electric renovation work
3
From Japan
On 2016-09-30 08:38:21
I do not know because the construction has not started, but since it is the same as the existing one, there is no problem.
This review is about item#41080925.
For drainage cans for construction at home
5
From Japan
On 2016-08-06 17:32:08
I felt the thickness was firm and durable.
This review is about item#41080925.
Replacement from Concrete Matrix
5
From Japan
On 2014-05-08 20:13:37
I thought that the material is so cheap, but I was relieved because it was a good material for the amount.
This review is about item#41080916.

Related Products