Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Specification Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimention D1 (phimm) Dimension D (phi mm) Nominal Diameter Dimensions L (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Dimensions l2 (mm) Dimension l1 (mm) Dimension d2(phi mm) Dimension d1(phi mm) Dimention D1 (phimm) Dimension D (phi mm) Nominal Diameter Dimensions L (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray Sewage 20 13 83.6 82.6 82.8 89 75 33 Sewage 1PC 1 ICO-H Gray 41081537 7.99 SGD
In stock
Light Rain water 57.5 20 203 201 204 216 200 77.5 Rainwater 1PC 1 ICO-H Light 41081591 24.99 SGD
In stock
Gray - 12.5 11 56.5 55.7 56 60 50 23.5 Sewage 1PC 1 ICO-H Gray 41081521 5.99 SGD
In stock
Gray Sewage 25 13 107.8 106.6 106.9 114 100 38 Sewage 1PC 1 ICO-H Gray 41081546 9.99 SGD
In stock
Light Rain water 40 18 155 153.4 155 165 150 58 Rainwater 1PC 1 ICO-H Light 41081582 16.99 SGD
In stock
Light Sewage 32.5 16 131.6 130.4 132 140 125 48.5 Sewage 1PC 1 ICO-H Light 41081494 12.99 SGD
In stock
Light Sewage 12.5 11 56.5 55.7 56 60 50 23.5 Sewage 1PC 1 ICO-H Light 41081467 5.99 SGD
In stock
Gray Sewage 40 18 155 153.4 155 165 150 58 - 1PC 1 ICO-H Gray 41081564 15.99 SGD
In stock
Light Sewage 40 18 155 153.4 155 165 150 58 - 1PC 1 ICO-H Light 41081503 16.99 SGD
In stock
Gray Sewage 32.5 16 131.6 130.4 132 140 125 48.5 - 1PC 1 ICO-H Gray 41081555 12.99 SGD
In stock
Light Sewage 25 13 107.8 106.6 106.9 114 100 38 - 1PC 1 ICO-H Light 41081485 9.99 SGD
In stock
Light Sewage 20 13 83.6 82.6 82.8 89 75 33 - 1PC 1 ICO-H Light 41081476 7.99 SGD
In stock
Light Sewage 57.5 20 203 201 204 216 200 77.5 - 1PC 1 ICO-H Light 41081512 24.99 SGD
In stock
Gray Sewage 57.5 20 203 201 204 216 200 77.5 - 1PC 1 ICO-H gray 41081573 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Well protection
5
From Japan
On 2017-12-28 14:42:33
Purchased φ 200 mm. There is moderate thickness and strength is sufficient. 200 mm is appreciated because there are many places that are handled only up to 150 mm at home centers. If you want greedy it was still good if there was a black color.
This review is about item#41081573.
For replacement
4
From Japan
On 2017-10-19 19:30:11
As the car seemed to have gone, the lid and edges were broken and missing, It is purchase of being asked to exchange it. When measuring the size and searching with a monotary, the same product hit. I intended to order the light color, but I got the wrong color, but the gray reached, but it was good with the same color as the PVC tube as a result.
This review is about item#41081503.
Repair of breakage
5
From Japan
On 2017-05-17 14:38:41
Used because the same thing was damaged this time. Good color and durability, replacement is completed and repair completed
This review is about item#41081485.
Replaced because it got dirty
4
From Japan
On 2017-03-15 00:41:15
I wanted to buy only the lid portion, but purchased this because there was only one frame and set. Although the frame was embedded, it could not be exchanged, but the lid became beautiful and satisfied
This review is about item#41081512.
Used for PVC cover
5
From Japan
On 2016-06-14 20:08:58
It is easy to construct and is beautiful.
This review is about item#41081591.
At the customer's house, it was covered with other things
5
From Japan
On 2016-06-09 16:51:51
It was saved because the locals did not have any place dealing with Aaron Kasei. Also, it was delivered on the day, so it was in time for work. I batched it.
This review is about item#41081503.
Drainage refurbishment
5
From Japan
On 2015-10-16 08:18:40
Although it became necessary suddenly, it was saved by prompt shipment I think that the price is also good, if it is this, if there is not a missing item here, it may not be necessary to stock it
This review is about item#41081503.
Private use
5
From Japan
On 2015-08-13 00:28:31
There are no particular problems with shipping and items.
This review is about item#41081591.
Piping
5
From Japan
On 2015-06-12 12:10:29
I think it is the cheapest. Be saved
This review is about item#41081485.
Used to raise the soil around the already installed square
5
From Japan
On 2015-04-16 03:41:11
Because it takes time and effort to stretch the existing bed when raising a part of the soil dresser, it is good to search here for the height of PVC just in three places, although it is used in a lid with a large diameter overlapped
This review is about item#41081573.

Related Products