Buy more than* S$200* and get FREE SHIPPING

Removable General Double-Stick Tape No.5000Ns

4.50 (4)
Tape Thickness (mm)
0.16
Tape Length (m)
20
Color
White
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Power (N/10mm) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8.55 Acrylic Nonwovenfabric 30 1Roll 1 J1380 41202804 11.99 SGD
Shipped after 2018-05-28
419-7445 - Acrylic type Non-woven fabric 5 1Roll 1 J1400 41202761 2.99 SGD
Shipped after 2018-05-28
419-7399 - Acrylic type Non-woven fabric 10 1Roll 1 J1350 41202777 4.99 SGD
Shipped after 2018-05-28
419-7402 - Acrylic type Non-woven fabric 15 1Roll 1 J1360 41202786 6.99 SGD
Shipped after 2018-05-28
419-7411 - Acrylic type Non-woven fabric 20 1Roll 1 J1370 41202795 8.99 SGD
Shipped after 2018-05-28
419-7437 - Acrylic type Non-woven fabric 50 1Roll 1 J1390 41202813 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I use it for woodworking.
5
From Japan
On 2017-03-15 15:28:20
It is used to temporarily fix the template to the material when doing router processing. It is convenient because it can peel without adequate adhesive strength and glue residue at all. Price is also attractive.
This review is about item#41202777.
DIY
3
From Japan
On 2016-10-21 10:53:46
It is used normally for various adhesives, but there are no particular problems.
This review is about item#41202786.
Kite making
5
From Japan
On 2014-07-10 12:06:32
I cut off the policy and paste them together to make a kite (parafoil kite). For ordinary double-sided tape, the bonding is weak and it is peeling off immediately. I bought it because it was that this tape has twice the adhesive strength.
This review is about item#41202761.
Nc fixed material to router
5
From Japan
On 2014-03-06 16:55:36
It is easy to peel off, and the adhesive strength is just fine.
This review is about item#41202761.

Related Products