Buy more than* S$200* and get FREE SHIPPING

ABROAD Combination Padlock,152

Dimensions C (mm)
12
Dimensions B (mm)
62
Dimensions E (mm)
20
Dimensions D (mm)
13
Dimension F (mm)
3.5
Dimensions A (mm)
22
Material
(Body, crane) zinc die-cast
Specification
3-digit variable dial-type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 152-S 41001037 -
Discontinued
[x]
Black 1PC 1 152-B 41001021 -
Discontinued
[x]
ADD TO CART