Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sorting Trash Can 45, Joint Type

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
345x405x610
Capacity (L)
45
Color
Blue
Material
(Body, lid , fastener, plastic bag stopper) PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6744 41081932 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Separate household waste (PET bottle)
5
From Japan
On 2013-06-12 13:08:11
It is convenient because it can be opened and closed with one hand with a firm construction.
This review is about item#41081932.

Related Products