Buy more than* S$200* and get FREE SHIPPING

Push Type Sucker Cup Hook

5.00 (1)
Material (suction cup)
Vinyl chloride resin
Materials (hook)
Stainless steel plate
Installation Method
Sucker
Main Part Dimension (mm)
50x35x75
Withstand Load (kg)
4
Material (Body)
ABS resin
Size
S
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 H-670 41081616 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When hanging things
5
From Japan
On 2016-10-27 18:16:26
Powerful. The suction force is weak is restored if pushed to directly ring is hidden.
This review is about item#41081616.

Related Products