Buy more than* S$200* and get FREE SHIPPING

Stainless Steel S Type Hook

5.00 (1)
Installation Method
Catch
Materials (cap)
Vinyl chloride resin
Material (Body)
Stainless steel wire
...see all
Product Options
ADD TO CART
Type Main Part Dimension (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Main Part Dimension (mm) Withstand Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Large 35x5x80 7 1Pack(8PC) 1 H-557 41081634 6.23 SGD
In stock
Closet 55x5x110 9 1Pack(6PC) 1 H-558 41081643 6.28 SGD
In stock
Mini 25x5x55 5 1Pack(12PC) 1 H-556 41081625 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To a brace shelf etc.
5
From Japan
On 2017-05-14 21:16:02
12 pieces are included, and cost performance is high. Several years ago, I purchased the same thing in a home center in the neighborhood, and since there is no deterioration as far as it is used in the household, I chose the same thing. The rubber cap attached to the tip of the hook is easy to come off.
This review is about item#41081634.

Related Products