Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Roll Paper Holder

4.67 (3)
Dimensions (Width W x Depth D x Height H) (mm)
155x126x151
Type
-Mounted
Color
Blue
Material
Styrol
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 I-427 41081774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
on the desk
5
From Japan
On 2015-02-05 18:07:13
Out of print it seems to be, but it is a pity. I want you to revive because it was easy to use.
This review is about item#41081774.
Use as tabletop tissue paper
4
From Japan
On 2014-04-13 21:38:40
But to set the new roll is no problem, I will need a trick is to set the role of use over. And of no problem once you get used but, I think that it may goods be from the price. It is a place perfect not to have been non-slip on the bottom surface machining say by force.
This review is about item#41081774.
When you want a little wipe.
5
From Japan
On 2014-02-20 19:38:46
Toilet paper is easily taken out around in the container, it was very easy-to-use form. Really I like.
This review is about item#41081774.