Buy more than* S$200* and get FREE SHIPPING

Bucket 17L

4.40 (10)
Withstand Load (kg)
100
Capacity (L)
17
Dimension (mm)
360x350x300
Material
(Main body, lid basket handle) polypropylene (stopper grip hose holder) ABS resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear Blue 1PC 1 3216 41081783 51.22 SGD
In stock
Black 1PC 1 3216 41081792 47.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2017-01-26 15:04:45
It's just a good size that can accommodate the car wash equipment, because it is also possible to ride to the top is convenient. When car wash will be saved since it is Take this one. Also it is easy after the end because it is also the nature and draining because it contains a basket in.
This review is about item#41081792.
car wash
5
From Japan
On 2017-01-26 09:20:40
Cheap bucket does not last long and soon cracked, but this bucket is likely to last longer in a rugged construction.
This review is about item#41081792.
As for the car wash
1
From Japan
On 2016-08-11 12:08:57
After the purchase, we put in some time stored in the car and put the car wash supplies. Emergency, crack of 25 centimeters in the bottom After pulling up the basket and trying to use, and crack. Even once, you can not even put the water, also It is also no longer available without a ride in a bucket. What can I do with to what the hell? Although it has been purchased in many online shopping I have hit at last to the defective product.
This review is about item#41081783.
Used as a storage compartment and a springboard
5
From Japan
On 2015-10-13 14:55:41
You are able to use if this when I thought I want a bit of a springboard? I think I bought. It height also 300mm, is the usability of the expected are also stable shape of a square.
This review is about item#41081783.
House cleaning
5
From Japan
On 2015-08-31 22:16:59
Satisfaction
This review is about item#41081792.
Storage of car wash equipment
4
From Japan
On 2015-05-19 16:01:53
This is very convenient, is sturdy enough to become a chair instead of a bucket instead and sat down at the time of the car wash. Since clogged always wash utensils in the trunk, but not enough This is one at all, is very cheap price of black. It is cheaper than a certain famous online shopping site. Were selling the same kind of price is also in the do-it-yourself store, but I think that it was good to buy in Monotarou's if bother going to buy with the gasoline. The same price is absolutely deals with blue in black.
This review is about item#41081792.
car wash
4
From Japan
On 2015-04-16 21:52:39
Memory of water input, and more invisible and whipping. I thought to write memory the amount of frequently used in magic. Even ride as a platform, was used without (75 miles) problem. Inner basket car wash supplies, may be able to store the chemical.
This review is about item#41081783.
Car wash the other
5
From Japan
On 2014-06-14 14:20:36
Purchase a new bucket as a car wash applications. Can buy cheaper than the real store, we are satisfied. Also the size of affordable above all cool. We are satisfied.
This review is about item#41081792.
I like the ... robustness is also a tool holder also work in fishing.
5
From Japan
On 2014-04-15 12:35:48
It is okay to climb really. You can either put the bait, we can either put the fish caught, It also made on behalf of the chair, the fishing I think perfect. Because it is sturdy likely,'s a long-lasting likely, sounds good.
This review is about item#41081792.
It is the electrical construction industry, but it used to be no light work as much as issuing a stepladder
5
From Japan
On 2014-01-14 19:24:21
Recently, increasing number of field can not be used in the stepladder for the safety work, used to light work such as not enough to use a stepladder also put a small broom and dustpan in the bucket, and clean up the garbage at the time of work , also it has been praised many times from our customers.
This review is about item#41081792.

Related Products