Buy more than* S$200* and get FREE SHIPPING

Cellulose Water Absorption Mat

4.00 (1)
Weight (g)
130
Dimension (mm)
About 310x450
Thickness (mm)
8
Material
Cellulose (vegetable cellulose)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ-086 41081835 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wipe off after kitchen wiping table wipe car wash
4
From Japan
On 2013-10-23 08:02:14
Very well and soak up the moisture. Durability of the product itself is not much, but I think at the time instead of time that has been broken or just. If you want to use to wipe after the car wash is marked with a white mark after wiping to be well washed with water water absorption mat of new before use.