Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Soft Bucket Type 8

3.75 (4)
Folded Dimensions (Width W x Depth D x Height H)(mm)
296x330x47
Assembly Dimensions (mm)
W296xD330xH230
Capacity (L)
7.8
...see all>
Product Options
ADD TO CART
Width (cm) Color Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Color Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Blue - 1PC 1 I-484 41081905 26.99 SGD
In stock
33 - 29.6 1pc 1 I-484 01687656 26.99 SGD
In stock
33 - 29.6 1pc 1 I-484 01687647 28.99 SGD
In stock
33 - 29.6 1pc 1 I-484 01687638 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For portable use
5
From Japan
On 2017-08-31 16:45:34
It is convenient because it shrinks for portable use, so it can be plugged into the gap of a car etc so it does not become an obstacle and it is very convenient.
This review is about item#41081905.
Stretch and put water inside
4
From Japan
On 2016-09-22 12:54:09
I am satisfied with both size and price. However, as for durability, it is unknown because it is not yet purchased.
This review is about item#41081905.
Cleaning · Washing
2
From Japan
On 2013-11-19 09:49:10
I've bought it because I can store it in a foldable way I'm going to be in handy because it gets in a little gap I have a lot of strength to collapse
This review is about item#41081905.
Used as a portable bucket
4
From Japan
On 2013-01-14 22:51:57
I carry it in a car and carry it. I can use it without breaking. Durability is excellent.
This review is about item#41081905.

Related Products