Buy more than* S$200* and get FREE SHIPPING

Under Desk Free Lack Telescopic Type

4.86 (7)
Body Weight (kg)
2.4
Withstand Load (kg)
About 15
Depth (mm)
295
Height (mm)
450
Width (mm)
410 - 620
Material
Shelf: steel (epoxy baking finished) Frame, telescopic pipe and M-shaped frame: steel (epoxy baking finished) Resin part :ABS Fixing screws and hexagon cap nut: steel
Specification
3-step adjustable shelf board (14-19.24 cm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-EX 41081871 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I use 12 external HDDs side by side.
5
From Japan
On 2017-09-17 17:07:44
Since I put the power supply and wiring below, it is clear to the appearance, it is full of comfort.
This review is about item#41081871.
Document storage under the work table
5
From Japan
On 2016-03-10 17:41:09
It is a product with high cost performance.
This review is about item#41081871.
For document arrangement, I put two units side by side under the long table.
5
From Japan
On 2016-02-02 15:01:00
It is not enough if it is one, and if it is the longest it is extended for 8 minutes each, so it felt just fit. It is good to be able to adjust the length. I am satisfied. I feel inconvenienced in the place of feet because it is a depth that makes my feet cramped when sitting on the desk.
This review is about item#41081871.
I put it under the office desk and use it for storing files
5
From Japan
On 2015-11-15 05:07:04
It is a very convenient rack with a height of 45 cm that can be under the desk which is a dead space under the desk. The shelf board and the side pipe are sliding type with overlapping structure, and the width can be adjusted from 41 cm to 62 cm. The height of the shelf board can be set in 3 stages of 14/19/24 cm, load capacity is 15 kg. Since the caster with lock lever is attached, it is convenient to pull out easily when cleaning. The space under the desk still has plenty of height, so if you raise your back a little more and make two shelves, you can store small items on the lower shelf board and it will be more convenient. Please also commercialize "two-stage desk under free rack".
This review is about item#41081871.
Desk storage
5
From Japan
On 2014-06-18 13:47:08
Although the price is reasonable, it is profitable without any problem for use.
This review is about item#41081871.
Organizing document files
5
From Japan
On 2014-02-21 20:15:53
Goods arrive immediately after ordering, assembly is easy and easy to use The price is also cheap and good
This review is about item#41081871.
Document arrangement
4
From Japan
On 2013-03-01 20:14:52
Considering that the previously purchased desk rack was a few inches and could not be stored under the desk, the telescopic type is appreciated. If the step is two steps, is it still good?
This review is about item#41081871.

Related Products