Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pipe Brush

5.00 (2)
Material (Handle Part)
Polypropylene
Material (case)
Polypropylene
Material (Brush Part)
Polypropylene
Color
White
Specification
With brush cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB781 41081844 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2016-10-25 09:07:32
I use it for cleaning the kitchen and sink. I can use quite a bit because I get in to the back and the brush is solid as well
This review is about item#41081844.
Cleaning of sink drain
5
From Japan
On 2016-10-15 01:32:10
Although it was used to clean the dust filter of the drainage outlet, it was convenient for the work to be completed in a short time as the curve and the brush are solid.
This review is about item#41081844.

Related Products