Buy more than* S$200* and get FREE SHIPPING

Half Sleeve Shirts

4.50 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Pocket
None
Basis Weight (g/m2)
190(5.6oz)
Mixing Ratio (%)
Cotton 100
...see all
Product Options
ADD TO CART
Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Name Print Color Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Name Print Color Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tianzhu 74 22 50 110 L Yellow - 020   1Sheet 1 85 41072945 12.44 SGD
In stock
Tianzhu 74 22 50 110 L Olive - 128   1Sheet 1 85 41073146 13.25 SGD
In stock
Tianzhu 78 24 53 116 XL Green - 025 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073112 12.53 SGD
Shipped after 2017-03-30
Tianzhu 66 19 44 98 S Yellow - 020 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072927 12.53 SGD
Shipped after 2017-03-30
Tianzhu 70 20 47 104 M Olive - 128   1Sheet 1 85 41073137 13.25 SGD
In stock
Tianzhu 66 19 44 98 S Olive - 128 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073121 12.53 SGD
Shipped after 2017-03-30
Tianzhu 70 20 47 104 M Forest - 131   1Sheet 1 85 41073173 13.25 SGD
In stock
Tianzhu 66 19 44 98 S Forest - 131 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073164 12.53 SGD
Shipped after 2017-03-30
Tianzhu 78 24 53 116 XL Forest - 131 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073191 12.53 SGD
Shipped after 2017-03-30
Tianzhu 78 24 53 116 XL Daisy - 165 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073076 13.25 SGD
In stock
Tianzhu 70 20 47 104 M Lime - 155   1Sheet 1 85 41073015 12.21 SGD
In stock
Tianzhu 66 19 44 98 S Lime - 155 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073006 12.53 SGD
Shipped after 2017-03-30
Tianzhu 78 24 53 116 XL Lime - 155 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073033 12.53 SGD
Shipped after 2017-03-30
Tianzhu 74 22 50 110 L GoldYellow - 077   1Sheet 1 85 41072981 13.25 SGD
In stock
Tianzhu 78 24 53 116 XL GoldYellow - 077 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072997 12.53 SGD
Shipped after 2017-03-30
Tianzhu 70 20 47 104 M Yellow - 020 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072936 12.53 SGD
Shipped after 2017-03-30
India 74 22 50 110 L Lime Not possible 155   1Sheet 1 85 41073024 12.44 SGD
In stock
India 78 24 53 116 XL Olive Not possible 128   1Sheet 1 85 41073155 12.44 SGD
In stock
Tianzhu 66 19 44 98 S Green - 025 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073085 12.53 SGD
Shipped after 2017-03-30
Tianzhu 74 22 50 110 L Daisy - 165 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073067 12.53 SGD
Shipped after 2017-03-30
Tianzhu 70 20 47 104 M Daisy - 165 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073051 12.53 SGD
Shipped after 2017-03-30
Tianzhu 66 19 44 98 S Daisy - 165 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073042 12.53 SGD
Shipped after 2017-03-30
Tianzhu 74 22 50 110 L Forest - 131   1Sheet 1 85 41073182 11.89 SGD
In stock
Tianzhu 74 22 50 110 L Green - 025   1Sheet 1 85 41073103 12.53 SGD
In stock
Tianzhu 70 20 47 104 M Green - 025   1Sheet 1 85 41073094 12.53 SGD
In stock
Tianzhu 70 20 47 104 M GoldYellow - 077 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072972 12.53 SGD
Shipped after 2017-03-30
Tianzhu 66 19 44 98 S GoldYellow - 077 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072963 12.53 SGD
Shipped after 2017-03-30
Tianzhu 78 24 53 116 XL Yellow - 020 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41072954 12.53 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Farm work, etc.
5
From Japan
On 2016-07-26 13:00:48
It bought other colors from the previous, but lime also tried to buy to try! It was good and very beautiful bright colors. Because even a firm eye cloth, have come in handy!
This review is about item#41073006.
work
4
From Japan
On 2015-10-16 21:47:07
It is solid than I thought. Size is slightly larger.
This review is about item#41073155.

Related Products