Buy more than* S$200* and get FREE SHIPPING

Half Sleeve Shirts

4.35 (20)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Pocket
None
Basis Weight (g/m2)
190(5.6oz)
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Fabric Clothes Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Fabric Clothes Length (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 53 Cotton 100 116 XL Charcoal Not possible 129 India 78   1Sheet 1 85 41073313 11.99 SGD
Shipped after 2018-05-28
20 47 Cotton 80, Polyester 20 104 M Heather gray Not possible 3 India 70   1Sheet 1 85 41073252 12.99 SGD
Shipped after 2018-05-28
22 50 Cotton 100 110 L Charcoal Not possible 129 India 74   1Sheet 1 85 41073304 12.99 SGD
Shipped after 2018-05-28
24 53 Cotton 80, Polyester 20 116 XL Heather gray Not possible 3 India 78   1Sheet 1 85 41073277 12.99 SGD
Shipped after 2018-05-28
20 47 Cotton 100 104 M Black Not possible 5 India 70   1Sheet 1 85 41073331 12.99 SGD
Shipped after 2018-05-28
22 50 Cotton 100 110 L Black Not possible 5 India 74   1Sheet 1 85 41073347 12.99 SGD
Shipped after 2018-05-28
22 50 Cotton 80, Polyester 20 110 L Heather gray Not possible 3 India 74   1Sheet 1 85 41073261 12.99 SGD
Shipped after 2018-05-28
24 53 Cotton 100 116 XL Chocolate Not possible 168 India 78   1Sheet 1 85 41073234 12.99 SGD
Shipped after 2018-05-28
22 50 Cotton 100 110 L Chocolate Not possible 168 India 74   1Sheet 1 85 41073225 12.99 SGD
Shipped after 2018-05-28
20 47 Cotton 100 104 M Charcoal Not possible 129 India 70   1Sheet 1 85 41073295 10.99 SGD
Shipped after 2018-05-28
24 53 Cotton 100 116 XL Black Not possible 5 India 78   1Sheet 1 85 41073356 11.99 SGD
Shipped after 2018-05-28
19 44 Cotton 80, Polyester 20 98 S Heather gray - 003 Tianzhu 66   1Sheet 1 85 41073243 12.99 SGD
Shipped after 2018-05-28
19 44 Cotton 100 98 S Black - 005 Tianzhu 66   1Sheet 1 85 41073322 11.99 SGD
Shipped after 2018-05-28
20 47 Cotton 100 104 M Chocolate - 168 Tianzhu 70   1Sheet 1 85 41073216 12.99 SGD
Shipped after 2018-05-28
19 44 Cotton 100 98 S Chocolate - 168 Tianzhu 66   1Sheet 1 85 41073207 12.99 SGD
Shipped after 2018-05-28
19 44 Cotton 100 98 S Charcoal - 129 Tianzhu 66 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073286 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 10
4 star 8
3 star 1
2 star 1
1 star 0
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
As work clothes
4
From Japan
On 2018-01-04 14:45:46
I am using it as a work clothes. It seems to be thick and durable.
This review is about item#41073261.
Farm work
5
From Japan
On 2017-11-09 18:28:29
This texture at this price, purchased four different colors. Size XL at 180 cm.
This review is about item#41073313.
Light work time
2
From Japan
On 2017-10-01 08:18:05
I am satisfied with other colors, but I feel like this color is just small. Is it easy to shrink?
This review is about item#41073304.
Casual wear
5
From Japan
On 2017-08-20 13:54:30
I purchased again. I think that it will last as long as the making is solid. I think I will purchase again.
This review is about item#41073356.
Casual wear, substitute for pajamas
4
From Japan
On 2017-07-12 15:14:02
With solid sewing, no matter how many times you wash it, it is good with firm comfort. Summer sweat, so I bought it.
This review is about item#41073356.
Usual inner
4
From Japan
On 2017-05-29 15:46:42
Even though the price was cheap, the fabric was very solid and comfortable to wear.
This review is about item#41073261.
Everyday clothes
4
From Japan
On 2016-08-24 16:24:00
Will it repeat again with making it firm for price?
This review is about item#41073252.
Wear under work clothes, indoor wear (pajamas instead)
4
From Japan
On 2016-08-22 16:43:37
Fabric thickness ○ Normal L <Large feeling
This review is about item#41073261.
Cleaning work
5
From Japan
On 2016-08-01 21:22:57
It is slightly thicker, so we use it conveniently because it will not fade even in dark colors.
This review is about item#41073304.
For behind the scenes
3
From Japan
On 2016-06-20 01:34:59
Purchased chocolate color. It's rather dark brown, so it's better not to be miserable than black. However, I feel that comfort is getting thinner compared to what I had two years ago. I do not compare the weights. .
This review is about item#41073234.

Related Products