Buy more than* S$200* and get FREE SHIPPING

Half Sleeve Shirts

4.86 (7)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Pocket
None
Basis Weight (g/m2)
190(5.6oz)
Mixing Ratio (%)
Cotton 100
...see all>
Product Options
ADD TO CART
Name Print Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Print Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible 31 India 74 22 50 110 L Navy   1Sheet 1 85 41073584 12.99 SGD
In stock
- 171 Tianzhu 66 19 44 98 S Japan Blue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073523 13.99 SGD
Shipped after 2018-02-26
- 032 Tianzhu 74 22 50 110 L LoyalBlue   1Sheet 1 85 41073505 11.99 SGD
In stock
- 032 Tianzhu 78 24 53 116 XL LoyalBlue   1Sheet 1 85 41073514 12.99 SGD
In stock
- 133 Tianzhu 66 19 44 98 S LightBlue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073444 12.99 SGD
Shipped after 2018-02-26
- 014 Tianzhu 70 20 47 104 M Purple   1Sheet 1 85 41073374 12.99 SGD
In stock
- 014 Tianzhu 66 19 44 98 S Purple *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073365 16.99 SGD
Shipped after 2018-02-26
- 031 Tianzhu 66 19 44 98 S Navy   1Sheet 1 85 41073566 12.99 SGD
In stock
- 032 Tianzhu 70 20 47 104 M LoyalBlue   1Sheet 1 85 41073496 12.99 SGD
In stock
- 032 Tianzhu 66 19 44 98 S LoyalBlue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073487 13.99 SGD
Shipped after 2018-02-26
- 133 Tianzhu 74 22 50 110 L LightBlue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073462 16.99 SGD
Shipped after 2018-02-26
- 133 Tianzhu 70 20 47 104 M LightBlue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073453 43.99 SGD
Shipped after 2018-02-26
- 133 Tianzhu 78 24 53 116 XL LightBlue *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073471 16.99 SGD
Shipped after 2018-02-26
- 034 Tianzhu 70 20 47 104 M Turquoise *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073417 16.99 SGD
Shipped after 2018-02-26
- 034 Tianzhu 66 19 44 98 S Turquoise *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073401 12.99 SGD
Shipped after 2018-02-26
- 034 Tianzhu 78 24 53 116 XL Turquoise *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073435 13.99 SGD
Shipped after 2018-02-26
- 014 Tianzhu 74 22 50 110 L Purple   1Sheet 1 85 41073383 12.99 SGD
In stock
- 014 Tianzhu 78 24 53 116 XL Purple *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 85 41073392 43.99 SGD
Shipped after 2018-02-26
Not possible 31 India 70 20 47 104 M Navy   1Sheet 1 85 41073575 12.99 SGD
In stock
Not possible 34 India 74 22 50 110 L Turquoise   1Sheet 1 85 41073426 12.99 SGD
In stock
Not possible 171 India 78 24 53 116 XL Japan Blue   1Sheet 1 85 41073557 12.99 SGD
In stock
Not possible 171 India 74 22 50 110 L Japan Blue   1Sheet 1 85 41073541 12.99 SGD
In stock
Not possible 31 India 78 24 53 116 XL Navy   1Sheet 1 85 41073593 12.99 SGD
In stock
Not possible 171 India 70 20 47 104 M Japan Blue   1Sheet 1 85 41073532 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As work clothes
5
From Japan
On 2017-10-11 14:55:01
I use it as an inner work clothes, but it is truly heavyweight. I do not have signs yet. About 10 times to wash. I also like the color.
This review is about item#41073417.
Work - general arrival
4
From Japan
On 2017-09-21 16:50:11
I bought each color for this series, but "Purple" was too bright (laugh). Wash 4-5 times and finally feel calm. I like thick and comfortable, and also durable.
This review is about item#41073392.
Casual wear
5
From Japan
On 2017-08-20 13:52:18
I purchased again. I think that it will last as long as the making is solid. I think I will purchase again.
This review is about item#41073557.
Machine work
5
From Japan
On 2017-07-14 12:17:08
It is a woman with a height of 160 cm. I bought the size S. The skeleton is firmly eye-shaped compared to the average. Shoulder width was exactly good, it was exactly good length that does not come out even when crouching at work. The material is 100% cotton, but there is no shaky feel, there is a supple feeling with a sense of falling a bit, so you look good in style! Since coloring is also beautiful, it is Ripi decision!
This review is about item#41073365.
Cleaning, machine repair
5
From Japan
On 2016-09-29 21:28:05
He is strong in thick grounds and can be worn in work as usual. It is likely to be wearing all the year. Only thick is dry slow.
This review is about item#41073541.
Event staff T-shirt
5
From Japan
On 2016-07-27 20:58:29
Some were written as thick, but it was just right with a solid feeling.
This review is about item#41073444.
For work
5
From Japan
On 2015-08-03 14:50:15
It is the most popular color!
This review is about item#41073496.

Related Products