Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Half Sleeve Shirts

3.83 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Pocket
None
Basis Weight (g/m2)
190(5.6oz)
Mixing Ratio (%)
Cotton 100
Color
White
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Chest Measurement (cm) Size Name Print Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Chest Measurement (cm) Size Name Print Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 104 M Not possible 1 India 70 20 1Sheet 1 85 41073611 12.99 SGD
In stock
53 116 XL Not possible 1 India 78 24 1Sheet 1 85 41073636 11.99 SGD
In stock
44 98 S - 001 Tianzhu 66 19 1Sheet 1 85 41073602 11.99 SGD
In stock
50 110 L - 001 Tianzhu 74 22 1Sheet 1 85 41073627 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Work clothes underwear
5
From Japan
On 2018-04-04 19:29:38
There is also moderate thickness, is not it? I will order additional order.
This review is about item#41073611.
For everyday wear
5
From Japan
On 2016-10-14 18:31:39
It is useful as a casual wear other than working at a solid fabric.
This review is about item#41073611.
underwear
1
From Japan
On 2015-10-29 21:54:33
There was it not to collapse, but it has expanded in one washing. The comfort was also bad.
This review is about item#41073636.
Waterproofing work
2
From Japan
On 2015-06-08 16:09:15
Although it looked pure white as I saw on HP, the product that I actually received was yellowish. I was disappointed because I was looking for pure white objects.
This review is about item#41073636.
Everyday clothes
5
From Japan
On 2015-05-28 00:23:41
For the price I make firmly It is about 4 to 5 washings, it will not collapse, I will repeat again.
This review is about item#41073627.
I always wear under the work clothes
5
From Japan
On 2014-02-01 22:00:26
The thickness of the article is also sufficient, especially because it is cold this winter, I wear it every day.
This review is about item#41073636.

Related Products