Buy more than* S$200* and get FREE SHIPPING

Latching Relay MKK

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Pulse Width
(Set) 60ms / (reset) 60ms
Maximun Contact Current (A)
5
Recovery Time (ms)
(Rated operation voltage is applied, containing no contact bounce) 60 or less
Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min)
DC1V 10mA
Maximum Switching Capacity
(Cosphi = 0.4, L / R = 7ms) / 440VA, 60W (reference value) resistance load / 1100VA, 72W inductive load
Contact Mechanism
Single
Rated Load
Resistance load / AC250V 3A, DC30V 10AInductive load (cos phi = 0.4, L/R = 7ms) / AC250V 2.5A, DC30V 3A
Rated Current (A)
5
Impact Resistance (m/s2)
(Durable) 500 / (malfunction) 100
Operating Time (ms)
(Rated operation voltage is applied, containing no contact bounce) 30 or less
Maximum Contact Voltage (V)
AC/DC250
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
1800
Maximum Voltage (V)
110% (at ambient temperature + 23 deg C)
Contact Materials
Ag
Electrical Durability
500,000 times or more (1800 times / h time rated load, the switching frequency) (at ambient temperature + 23 deg C)
Mechanical Durability
The (1800 times / h time switching frequency) 5 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.0mm)
Operating Voltage
80% or less (at a coil temperature of + 23 deg C)
Release Voltage
80% or less (at a coil temperature of + 23 deg C)
Ambient Humidity
5 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Contact Resistance (mohm)
5 or less (with DC5V 1A voltage drop method)
Operating Ambient Temperature (deg C)
-10 to +40(No condensation, No freezing)
Insulation Resistance (Mohm)
(At DC500V insulation resistance tester and measure the same place as the term of the withstand voltage) more than 100
Withstand Voltage
(Same polarity between contacts, set-reset between the coils) (between coil and contacts, contacts between different poles) AC2000V 50 / 60Hz 1min AC1000V 50 / 60Hz 1min
Terminal Shape
Plug-in termination
Number of Poles
2
Type
Reference form
Weight (g)
About85
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC110 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2KP AC110 39087264 42.99 SGD
Shipped after 2018-05-02
AC220 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2KP AC220 39087282 48.99 SGD
Shipped after 2018-05-02
DC24 -   1PC 1 MK2KP DC24 39087325 38.99 SGD
In stock
AC100/(110) -   1PC 1 MK2KP AC100/(110) 39087255 39.99 SGD
In stock
AC24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2KP AC24 39087291 42.99 SGD
Shipped after 2018-05-01
DC100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2KP DC100 39087307 41.99 SGD
Shipped after 2018-05-02
DC110 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MK2KP DC110 39087316 41.99 SGD
Shipped after 2018-05-02
AC200/(220) Form Cased   1PC 1 MK2KP AC200/(220) 39087273 39.99 SGD
In stock
ADD TO CART

Related Products