Buy more than* S$200* and get FREE SHIPPING

Space-Saving Safety Belt Mr110

3.33 (3)
Lanyards (permissible length) (mm)
1100
...see all>
Product Options
ADD TO CART
Weight (g) Materials (hook) TRUSCO Part Number Functions Type Color Mounting Space (cm) Material (body belt) Trunk Belt Width (mm) Buckle Belt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Materials (hook) TRUSCO Part Number Functions Type Color Mounting Space (cm) Material (body belt) Trunk Belt Width (mm) Buckle Belt Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1165 Steel - - Torso belt with Black - Nylon 50 Steel one finger buckle 1250 1PC 1 MR110L1-SB 41082002 109.99 SGD
In stock
884 - 753-7778 - - - 11 - - - - 1pc 1 MR110L6 07323277 129.99 SGD
In stock
1240 Hard hardening steel gate steel - Back more Body with a belt Black - Nylon 50 Steel one finger buckle 1250 1PC 1 MR110L2-SB 41082011 129.99 SGD
In stock
1335 Hard hardening steel gate steel - Back more Body with a belt Black - Nylon 50 Cast aluminum one-touch buckle 1250 1PC 1 MR110L2-WB 41082027 139.99 SGD
In stock
885 Steel - - without Belt Black - - - - - 1PC 1 MR110L1 41081984 79.99 SGD
In stock
960 Hardening quenching gate steel steel - Unwinding without Belt Black - - - - - 1PC 1 MR110L2 41081993 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
It is used for high place pruning work
4
From Japan
On 2014-12-23 21:27:36
I regret to restrict movement because the lanyards were short, I bought one of 150 centimeters.
This review is about item#41082027.
scaffold
1
From Japan
On 2014-04-12 02:49:50
Belt is too short to be usable and conversely dangerous
This review is about item#41081993.
Aerial work
5
From Japan
On 2014-03-06 15:35:47
Slightly heavy but no problem
This review is about item#41081993.

Related Products