Buy more than* S$200* and get FREE SHIPPING

Vacuum Pump

2015 Trusco Published Pages
2 1179
2014 TRUSCO Published Page
2-1077
Pump speed (min-1)
1440(50Hz)/1720(60Hz)
Degree of Vacuum・Pa)
2.0 (15 microns)
Port
(Inhalation) 1 / 4,5 / 16 (Fureaosu)
Oil Volume (mL)
260
Matching Refrigerant Type
CFC system, HCFC-based, HFC system
Motor
100V 250W
Exhaust Velocity (50/60 Hz) (L/min)
51/57
Dimensions (Length L x Width W x Height H) (mm)
308x124x230
Weight (kg)
9.4
TRUSCO Part Number
404-2557
Accessories
Vacuum pump oil (0.35L)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WV220 41082291 509.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products