Buy more than* S$200* and get FREE SHIPPING

Vacuum Pump

4.50 (2)
2015 Trusco Published Pages
2 1179
2014 TRUSCO Published Page
2-1077
Pump speed (min-1)
2880(50Hz)/3440(60Hz)
Degree of Vacuum・Pa)
3.0 (25 micron)
Port
(Inhalation) 1 / 4,5 / 16 (Fureaosu)
Oil Volume (mL)
150
Matching Refrigerant Type
CFC system, HCFC-based, HFC system
Motor
100V 200W
Exhaust Velocity (50/60 Hz) (L/min)
42/50
Dimensions (Length L x Width W x Height H) (mm)
260x105x200
Weight (kg)
5.0
TRUSCO Part Number
404-2549
Accessories
Vacuum pump oil (0.35L)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WV210 41082282 389.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Refrigerant piping at air conditioner installation.
4
From Japan
On 2017-05-30 21:40:07
Although it was a replacement of the old thing, it was lightweight and small, sound was quiet and good.
This review is about item#41082282.
Used for evacuation of domestic air conditioners
5
From Japan
On 2016-05-11 12:05:34
Although I have been using Robinia's two-stage for many years, oil leaks occurred, as a result of considering replacement, it became this model. Quiet, lightweight, compact and well designed and very satisfied.
This review is about item#41082282.

Related Products