NoteBuy more than* S$200* and get FREE SHIPPING

Disc Grinder

5.00 (1)
Rotation Number min-1[r.p.m]
12000
Unit Dimensions (Length x Height)(mm)
262 x 60 (gear cover)
Body Size (phi mm)
56
Code
2-core ? 2.5m
Grinding Wheel Dimensions (mm)
100 x 3.5 / 5 x hole diameter 15 (resinoid) outside diameter thickness 100 x (resinoid flexible) outer diameter 4/6 x hole diameter 15 thickness
Motor
Single-phase series-wound motor commutator
Maximum Peripheral Velocity (m/min)
4300
Maximum Output (W)
880
Power Consumption (W)
680
Power (V)
100
Current (A)
7.1
Weight (kg)
1.5
Specification
Double insulation
Accessories
Resinoid flexible toy Shea (# 36), spanner
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G10ST 41082465 103.23 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel cutting
5
From Japan
On 2016-10-17 11:51:49
Indeed Hitachi, blade of accessories may be, to buy here After studying at Monotarou original recommendation, mere grinder Saredo grinder
This review is about item#41082465.

Related Products