Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Anemometer

Temperature Compenation Pricision
(Wind speed) in the range of 5 over 60 degree C, + / 5% or greater of 0.015m / s of over indicated value
Responsiveness
Wind speed: about 1sec wind temperature: about 30sec (90% response in the wind speed 1m / s) Humidity: about 15sec Pressure: about 1sec
Output Function
(Digital) USB (printer connection when RS over 232C automatic switching, baud rate: 4800/9600/19200 / 38400bps)
Storage Temperature Range (degree c)
Over 10 over 50 (non-condensing)
Operating Envrionment
(Probe) over 20 over 70 degree C (non-condensing) (body) 5 over 40 degree C (non-condensing)
Battery life (hours)
About 10 (wind speed 5m / s, wind temperature 20 degree C, at the time of using alkaline batteries)
Measurement Function
Measurement value hold, maximum value hold, when constant change (1/5 / 10sec), the battery level indicator (5 levels), unit of measure change (wind speed: m / s / FPM, air flow rate: m3 / h / m3 / min / ft3 / h / ft3 / min, wind temperature: degree C / d
Measuring Target
Clean air
Resolution Capability
Wind speed: 0.01m / s (0 over 9.99m / s), 0.1m / s (10 over 30m / s) wind temperature: 0.1 degree C Humidity: 0.1% RH Pressure: 0.01kPa
Measurement Pricision
Wind speed: + / - 2% of the indicated value or 0.015m / s larger wind temperature: + / over 0.5 degree C humidity: + / over 2.0% RH (2 over 80% RH), + / over 3.0% RH (80 over 98% RH) pressure: + / chromatography (3% + 0.01) kPa of the indicated value
Body Weight (g)
260 (without batteries)
Main Part Dimension (mm)
88x51x188
Power
AA manganese batteries x6 this (alkaline batteries, charging value (Ni over Cd) (Ni over MH) any usable) AC adapter (AC100 over 240V 50 / 60Hz) (sold separately)
Measuring Range
Wind speed: 0.01 over 30.0m / s wind temperature: over 20.0 over 70.0 degree C humidity: 2.0 over 98.0% RH pressure: over 5.00 over + 5.00kPa
Set Contents
Body (650,100), the probe (6531 over 21)
Accessories
AA manganese batteries x6 this, probe cable (2000mm) x1 present, x1 USB cable, x1 or carrying case, manual x1 books
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 S653100(6531-21プロ-ブWith) 41085773 2,529.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products