Buy more than* S$200* and get FREE SHIPPING

Cutting Off Wheel, Engine Cutter Commander

3.00 (1)
Maximum Operating Speed (m/min)
100
Coupling
R
Abrasive Grain
A
Hardness
BF
Grain Size
30
...see all>
Product Options
ADD TO CART
Dimension (mm) Specification Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Specification Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 355 5300 25.4 4 1Box(5Sheet) 1 1013550093 41085886 149.99 SGD
Shipped after 2018-03-05
- - 305 6300 25.4 4 1Box(5Sheet) 1 1013050133 41085843 119.99 SGD
Shipped after 2018-03-05
- - 355 5300 20 - 1Box(5Sheet) 1 1013550091 41085861 149.99 SGD
Shipped after 2018-03-05
- - 355 5300 22 - 1Box(5Sheet) 1 1013550092 41085877 149.99 SGD
Shipped after 2018-03-05
- - 305 6300 30.5 4 1Box(5Sheet) 1 1013050134 41085852 119.99 SGD
In stock
- - 355 5300 30.5 4 1Box(5Sheet) 1 1013550094 41085895 149.99 SGD
Shipped after 2018-03-05
- - 305 6300 20 4 1Box(5Sheet) 1 1013050131 41085825 119.99 SGD
Shipped after 2018-03-05
- - 305 6300 22 4 1Box(5Sheet) 1 1013050132 41085834 119.99 SGD
Shipped after 2018-03-05
305x4.0x30.5 Double-sided reinforcement 305 6300 30.5 4 1sheet 1 305 x4.0 x30.5 69302738 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When cutting steel
3
From Japan
On 2014-07-31 17:32:37
It is saved because the hole diameter of 30.5 is not readily available.
This review is about item#41085852.

Related Products