Buy more than* S$200* and get FREE SHIPPING

Woven Paint Roller

3.04 (23)
Main Material
Polyester
Trim Length (mm)
14
Type
Small
...see all>
Product Options
ADD TO CART
Compatible Paint Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Paint Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SOP / rust inhibitor 6 1pc 1 - 20333102 -
Discontinued
[x]
SOP / rust inhibitor 4 1pc 1 - 20333093 -
Discontinued
[x]
SOP, anti-corrosive 4 1Bag(10PC) 1 - 41085782 -
Discontinued
[x]
SOP, anti-corrosive 6 1Bag(10PC) 1 - 41085791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 2
1 star 8
Review Rating: 3.04
23 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2017-05-12 16:37:51
It was nice to be individually wrapped this time. I can also use the tip part, I like it because the price is also cheap.
This review is about item#41085791.
Iron door painting
1
From Japan
On 2017-03-22 12:39:44
There are many hair loss and bubbles. I could not use it. Eventually I bought another one.
This review is about item#41085791.
When painting work
1
From Japan
On 2017-02-24 18:58:14
Hair loss is terrible, I can not use complaints from craftsmen.
This review is about item#20333102.
When painting
5
From Japan
On 2016-08-11 17:59:51
The price is also reasonable, we use it at any time as it is easy to use.
This review is about item#41085791.
Painting
5
From Japan
On 2016-08-05 16:36:12
Because it is non-foaming, there will be no bubbles.
This review is about item#41085791.
Roof coating work
2
From Japan
On 2016-07-07 09:53:29
Hair feet are long, paint retaining is also good, but the rotation is slow. If the rotation is smooth, this will not use anything from other companies.
This review is about item#41085791.
Rust inhibitor
1
From Japan
On 2016-06-20 19:49:27
I can not use the hair at all because I'm using hair as soon as I use it
This review is about item#41085791.
I am using it for general house painting
5
From Japan
On 2016-05-16 10:17:55
Until now I have purchased from a paint shop but ordered that it was not cheap so I was very happy because it was exactly the same as I was using until now
This review is about item#41085782.
Urethane waterproof
4
From Japan
On 2016-04-20 05:42:17
① There is a roller whose thread is lost from the beginning. ② There are losing rollers where the thread will be lost as soon as it is in use.
This review is about item#41085782.
Painting
5
From Japan
On 2015-12-07 20:16:22
We are using it to paint the warehouse. Since it is a roller, it is possible to paint up to a considerably high position using an extended handle, and the finish of the paint is also satisfactory well.
This review is about item#41085791.

Related Products