Buy more than* S$200* and get FREE SHIPPING

D-sub Connector Crimp Contact

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Classification 2014 TRUSCO Published Page Covering Outer Diameter (mm) TRUSCO Part Number Type Compatible Electric Wire Range AWG (#) Contact Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification 2014 TRUSCO Published Page Covering Outer Diameter (mm) TRUSCO Part Number Type Compatible Electric Wire Range AWG (#) Contact Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seo \ socket 1-2385 phi0.8 to phi1.0 417-7436 - #26 to #28 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 D02-22-26S-PKG100 41191333 64.99 SGD
Shipped after 2018-03-02
Pin - - - Simple #18 to #22 20-18   1Pack(100PC) 1 D*C-20-18P-PKG100 41191193 34.99 SGD
Shipped after 2018-02-26
Seo \ socket - - - Simple #22 to #24 20-22   1Pack(100PC) 1 D*C-20-22S-PKG100 41191254 13.99 SGD
Shipped after 2018-02-26
Pin - - - Simple #22 to #24 20-22   1Pack(100PC) 1 D*C-20-22P-PKG100 41191236 12.99 SGD
Shipped after 2018-02-26
Socket - - - Simple #24 - #28 20-24   1Pack(100PC) 1 D*C-20-24S-PKG100 41191297 13.99 SGD
Shipped after 2018-02-26
Pin - - - - #24 to #28 20-24 *[No return] You cannot return this product. For details, see FAQ. 1Reel(10000PC) 1 D*C-20-24P-10000 41191263 909.99 SGD
Shipped after 2018-05-16
Pin - - - Simple #24 to #28 20-24   1Pack(100PC) 1 D*C-20-24P-PKG100 41191272 12.99 SGD
Shipped after 2018-02-26
Seo \ socket - - - - #24 to #28 20-24 *[No return] You cannot return this product. For details, see FAQ. 1Reel(10000PC) 1 D*C-20-24S-10000 41191281 939.99 SGD
Shipped after 2018-03-02
Seo \ socket 1-2385 phi0.8 to phi1.0 417-7410 - #22 to #24 -   1Pack(100PC) 1 D02-22-22S-PKG100 41191315 41.99 SGD
Shipped after 2018-02-26
Pin 1-2385 phi1.1 to phi1.3 417-7401 - #22 to #24 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 D02-22-22P-PKG100 41191306 42.99 SGD
Shipped after 2018-04-10
Pin 1-2385 phi1.1 to phi1.3 417-7428 - #26 to #28 -   1Pack(100PC) 1 D02-22-26P-PKG100 41191324 38.99 SGD
Shipped after 2018-02-26
Seo \ socket - - - - #18 to #22 20-18 *[No return] You cannot return this product. For details, see FAQ. 1Reel(10000PC) 1 D*C-20-18S-10000 41191202 1,189.99 SGD
Shipped after 2018-03-02
Seo \ socket - - - - #18 to #22 20-18   1Pack(100PC) 1 D*C-20-18S-PKG100 41191211 41.99 SGD
Shipped after 2018-02-26
Pin - - - - #22 to #24 20-22   1Reel(10000PC) 1 D*C-20-22P-10000 41191227 1,189.99 SGD
Shipped after 2018-05-01
Pin - - - - #18 to #22 20-18 *[No return] You cannot return this product. For details, see FAQ. 1Reel(10000PC) 1 D*C-20-18P-10000 41191184 929.99 SGD
Shipped after 2018-03-02
Seo \ socket - - - - #22 to #24 20-22 *[No return] You cannot return this product. For details, see FAQ. 1Reel(10000PC) 1 D*C-20-22S-10000 41191245 1,189.99 SGD
Shipped after 2018-05-16
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Emergency response wire-harness production
5
From Japan
On 2014-01-30 09:45:22
It was available in short delivery time, we were able to secure the delivery date and quality of our customers.
This review is about item#41191184.
Audio Application
5
From Japan
On 2013-10-17 13:24:41
Although it is different from the original use, it can be used enough, and the price is overwhelmingly cheap compared to the chip for audio is attractive.
This review is about item#41191297.

Related Products