Buy more than* S$200* and get FREE SHIPPING

D-sub connector spring lock device

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Can not be used if the connector mounted is rear mounting. When ordering, please order separately plate and spring. 2pcs are required for 1 pc of connector.
Finishing Material
Stainless steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions B (mm) Dimensions A (mm) Type TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions B (mm) Dimensions A (mm) Type TRUSCO Part Number Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Plate - Shell Size: DE, DA, DB, DC   1PC 1 D110278 41192207 1.99 SGD
In stock
1-2386 14.2 12.4 Spring Hinge 417-7444 Shell Size: DE, DA, DB, DC   1PC 1 D110277 41192191 3.99 SGD
In stock
- - - Spring Hinge - Shell Size: DD *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D110279 41192216 -
Discontinued
[x]
- - - Plate - Shell Size: DD *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D110280 41192225 -
Discontinued
[x]
ADD TO CART

Related Products