Buy more than* S$200* and get FREE SHIPPING

D-sub Connector Plastic Hood

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Compatible 2014 TRUSCO Published Page Material Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible 2014 TRUSCO Published Page Material Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shell Size DA 1-2385 (Light gray) synthetic resin: hood body Straight clamp plastic split 417-7665   1PC 1 DA-C1-J10R 41192855 5.86 SGD
In stock
Shell Size DB - Hood body: ABS resin (black) Straight clamp plastic split -   1PC 1 DB-C8-J10-B4-1R 41192961 7.06 SGD
Shipped after 2017-09-27
Shell Size DA - (Light gray) synthetic resin: hood body - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C1-J10-S6R 41192873 9.31 SGD
Shipped after 2017-09-27
Shell Size DC - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-B5-1R 41193022 9.02 SGD
Shipped after 2017-09-27
Shell Size DE - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-B4-1R 41193135 9.60 SGD
Shipped after 2017-09-27
Shell Size DE - Hood body: ABS resin (black) - -   1PC 1 DE-C8-J9-B5-1R 41193144 8.47 SGD
In stock
Shell Size DA - (Light gray) synthetic resin: hood body - -   1PC 1 DA-C1-J10-S3R 41192864 5.55 SGD
In stock
Shell Size DC - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-B2-1R 41193004 6.49 SGD
Shipped after 2017-09-27
Shell Size DE - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DE-C8-J9-B2-1R 41193126 5.65 SGD
Shipped after 2017-09-27
Shell Size DA - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-B5-1R 41192916 8.18 SGD
Shipped after 2017-09-27
Shell Size DE 1-2385 (Light gray) synthetic resin: hood body - 417-8360   1PC 1 DE-C1-J6-S3R 41193092 7.90 SGD
Shipped after 2017-10-03
Shell Size DE - Hood body: ABS resin (black) - -   1PC 1 DE-C8-J9-B1-1R 41193117 5.11 SGD
Shipped after 2017-09-27
Shell size DD - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-B1-1R 41193047 7.07 SGD
Shipped after 2017-09-27
Shell size DD - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-B5-1R 41193074 9.30 SGD
Shipped after 2017-09-27
Shell Size DA - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-B1-1R 41192882 8.49 SGD
Shipped after 2017-09-27
Shell Size DB - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-B1-1R 41192943 8.10 SGD
Shipped after 2017-09-27
Shell Size DB - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-B2-1R 41192952 5.22 SGD
Shipped after 2017-09-27
Shell Size DB - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C8-J10-B5-1R 41192977 8.25 SGD
Shipped after 2017-09-27
Shell Size DC 1-2385 (Light gray) synthetic resin: hood body - 417-8068 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C1-J16R 41192986 10.34 SGD
Shipped after 2017-09-27
Shell Size DE 1-2385 (Light gray) synthetic resin: hood body - 417-8378   1PC 1 DE-C1-J6-S6R 41193101 8.31 SGD
In stock
Shell Size DA - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-B2-1R 41192891 6.20 SGD
Shipped after 2017-09-27
Shell Size DA - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DA-C8-J10-B4-1R 41192907 9.02 SGD
Shipped after 2017-09-27
Shell Size DC - Hood body: ABS resin (black) - -   1PC 1 DC-C8-J13-B1-1R 41192995 5.76 SGD
In stock
Shell size DD - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-B4-1R 41193065 10.47 SGD
Shipped after 2017-09-27
Shell Size DE 1-2385 (Light gray) synthetic resin: hood body - 417-8351   1PC 1 DE-C1-J6R 41193083 4.55 SGD
In stock
Shell Size DB 1-2385 (Light gray) synthetic resin: hood body - 417-7835   1PC 1 DB-C2-J9R 41192925 4.39 SGD
In stock
Shell Size DB 1-2385 (Light gray) synthetic resin: hood body - 417-7851 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-C2-J9-S6R 41192934 10.72 SGD
Shipped after 2017-09-27
Shell Size DC - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DC-C8-J13-B4-1R 41193013 12.17 SGD
Shipped after 2017-09-27
Shell size DD - Hood body: ABS resin (black) - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DD-C8-J13-B2-1R 41193056 6.92 SGD
Shipped after 2017-09-27
Shell size DD - (Light gray) synthetic resin: hood body Straight clamp plastic split -   1PC 1 DD-C1-J17R 41193031 8.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for test harness
4
From Japan
On 2017-06-12 08:05:55
Although it is a thing that cost was reduced in any way compared with the old parts, there was no problem at all in use. Since it is designed to fix inside the electric wire sheath, the anxiety of disconnection is also less. Precise screwdriver is necessary because screws are small.
This review is about item#41193135.
It was a product as per the catalog.
5
From Japan
On 2016-05-05 14:56:30
I will always patronize you.
This review is about item#41192995.

Related Products