Buy more than* S$200* and get FREE SHIPPING

D-sub Connector Machine Contact

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all
Product Options
ADD TO CART
Compatible Electric Wire Range AWG (#) Contact Size Classification Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire Range AWG (#) Contact Size Classification Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#26 to #30 20-26 Pin Crimp-type contact D □ U for   1PC 1 030-50641 41193345 0.42 SGD
In stock
#26,#28,#30 20-26 Seo socket contact Crimp-type contact D □ MA for   1PC 1 031-50287 41193354 1.16 SGD
In stock
#20, #22, #24 20 Seo socket contact Crimp-type contact D □ MA for   1PC 1 031-5130-000 41193363 1.13 SGD
In stock
#26 to #30 20-26 Seo \ socket Crimp-type contact D □ U for   1PC 1 030-50640 41193336 0.36 SGD
In stock
#20, #22, #24 20 Pin Contacts Crimp-type contact D □ MA for   1PC 1 330-5291-900 41193381 0.57 SGD
In stock
# # 22 or two 18 20-18 Pin Crimp-type contact D □ U for   1PC 1 030-1954-000 41193293 0.55 SGD
In stock
#26,#28,#30 20-26 Pin Contacts Crimp-type contact D □ MA for   1PC 1 330-50264 41193372 0.66 SGD
In stock
# # 22 or two 18 20-18 Seo \ socket Crimp-type contact D □ U for *[No return] You cannot return this product. For details, see FAQ. 1PC 1 030-1955-000 41193302 4.03 SGD
Shipped after 2017-07-05
#20 to #24 20 Socket Crimp-type contact D [] U for   1PC 1 030-50634 41193311 0.31 SGD
In stock
#20 to #24 20 Pin Crimp-type contact D [] U for   1PC 1 030-50635 41193327 0.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To check continuity of D-sub cable
5
From Japan
On 2015-11-15 18:55:24
When checking the continuity of the cable with the connector, I use the nerve to hit the test lead of the tester to the male pin of the connector, so I bought only the female pin and tried to make a dedicated test lead.
This review is about item#41193311.

Related Products