Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Heavy packing ester band metal sealing width 16 x thickness 0.4 x length 1400m

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Fracture Elongation (%)
15
Paper Tube Inside Diameter (mm)
200
Tensile Strength (kg)
250
Length (m)
1400
Weight (kg)
12.6
Width (mm)
16
TRUSCO Part Number
382-2818
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set(2roll) 1 G164 41101033 329.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products