Buy more than* S$200* and get FREE SHIPPING

Safety Flag

5.00 (1)
Display
White background Green Cross
Installation Method
String (two included)
Number of Eyelet
2
Material
Cloth
Specification
Suspended type
...see all
Product Options
ADD TO CART
Size TRUSCO Part Number Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Width (mm) Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 463-3377 1000 700 120 1Sheet 1 641-C 41101986 20.26 SGD
In stock
Medium 463-3369 1300 850 180 1Sheet 1 641-B 41102004 26.72 SGD
Shipped after 2017-01-23
Large 463-3351 1500 1050 230 1Sheet 1 641-A 41101995 33.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office, rest area, hoisted to the construction site
5
From Japan
On 2015-09-11 11:01:55
We request an inexpensive and durable material Speaking by force without are those that have been stipulated in particular impressions
This review is about item#41101995.

Related Products