Buy more than* S$200* and get FREE SHIPPING

Ring Chain BL Series

4.88 (8)
Color
Black
...see all>
Product Options
ADD TO CART
Pin Length L (mm) Link Number Roller link Inside Width(W)(mm) Finishing Seal Pitch (mm) Size Joint Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Length L (mm) Link Number Roller link Inside Width(W)(mm) Finishing Seal Pitch (mm) Size Joint Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 110L 9.53 Black coat electrodeposition X-XW 15.875 530 Caulking joints 1PC 1 BL530X-XW 110L 41189775 219.99 SGD
In stock
20.9 110L 6.35 Black coat electrodeposition X-XW 15.875 520 Caulking joints 1PC 1 BL520X-XW 110L 60835467 189.99 SGD
In stock
25.0 100L 9.53 Electrodeposition black coat X-XW 15.875 530 Caulking joints 1PC 1 BL530X-XW 100L 41189766 219.99 SGD
Shipped after 2018-01-25
23.5 110L 7.94 Black coat electrodeposition X-XW 15.875 525 Caulking joints 1PC 1 BL525X-XW 110L 60834417 219.99 SGD
Shipped after 2018-01-25
17.6 100L 6.35 Black coat electrodeposition U 12.7 420 Clip joint 1PC 1 BL420MRU-100L 36304597 78.99 SGD
Shipped after 2018-01-25
17.6 100F 6.35 Electrodeposition black coat U 12.7 420 Clip joint 1PC 1 BL420MRU-100F 36304642 1,749.99 SGD
Shipped after 2018-01-25
17.6 130L 6.35 Electrodeposition black coat U 12.7 420 Clip joint 1PC 1 BL420MRU-130L 36304624 109.99 SGD
Shipped after 2018-01-25
17.6 110L 6.35 Electrodeposition black coat U 12.7 420 Clip joint 1PC 1 BL420MRU-110L 36304606 86.99 SGD
Shipped after 2018-01-25
17.6 140L 6.35 Electrodeposition black coat U 12.7 420 Clip joint 1PC 1 BL420MRU-140L 36304633 119.99 SGD
Shipped after 2018-01-25
17.6 120L 6.35 Electrodeposition black coat U 12.7 420 Clip joint 1PC 1 BL420MRU-120L 36304615 93.99 SGD
Shipped after 2018-01-25
21.35 120L 7.94 Electrodeposition black coat R-XW 15.875 525 - 1PC 1 -- 05699277 179.99 SGD
Shipped after 2018-01-25
21.35 110L 7.94 Electrodeposition black coat R-XW 15.875 525 - 1PC 1 -- 05699286 169.99 SGD
Shipped after 2018-01-25
21.35 100L 7.94 Electrodeposition black coat R-XW 15.875 525 - 1PC 1 -- 05699295 159.99 SGD
Shipped after 2018-01-25
21.35 960L 7.94 Electrodeposition black coat R-XW 15.875 525 - 1PC 1 -- 05699252 1,239.99 SGD
Shipped after 2018-01-25
21.35 130L 7.94 Electrodeposition black coat R-XW 15.875 525 - 1PC 1 -- 05699268 199.99 SGD
Shipped after 2018-01-25
20.0 100L 6.35 Electrodeposition black coat R-XW 15.875 520 Caulking joints 1PC 1 BL520R-XW 100L 41445704 139.99 SGD
Shipped after 2018-01-25
20.0 110L 6.35 Electrodeposition black coat R-XW 15.875 520 Caulking joints 1PC 1 BL520R-XW 110L 41445713 149.99 SGD
In stock
20.0 120L 6.35 Electrodeposition black coat R-XW 15.875 520 Caulking joints 1PC 1 BL520R-XW 120L 41445722 159.99 SGD
Shipped after 2018-01-25
20.0 130L 6.35 Electrodeposition black coat R-XW 15.875 520 Caulking joints 1PC 1 BL520R-XW 130L 41445731 179.99 SGD
Shipped after 2018-01-25
25.0 130L 9.53 Electrodeposition black coat X-XW 15.875 530 Caulking joints 1PC 1 BL530X-XW 130L 41189793 259.99 SGD
Shipped after 2018-01-25
20.9 100L 6.35 Electrodeposition black coat X-XW 15.875 530 Caulking joints 1PC 1 BL520X-XW 100L 60835451 179.99 SGD
Shipped after 2018-01-25
20.9 120L 6.35 Electrodeposition black coat X-XW 15.875 530 Caulking joints 1PC 1 BL520X-XW 120L 60835476 229.99 SGD
Shipped after 2018-01-25
20.9 130L 6.35 Electrodeposition black coat X-XW 15.875 530 Caulking joints 1PC 1 BL520X-XW 130L 60835485 229.99 SGD
Shipped after 2018-01-25
22.9 120L 7.94 Electrodeposition black coat X-XW 15.875 525 Caulking joints 1PC 1 BL525X-XW 120L 60834426 239.99 SGD
Shipped after 2018-01-25
22.9 130L 7.94 Electrodeposition black coat X-XW 15.875 525 Caulking joints 1PC 1 BL525X-XW 130L 60834435 259.99 SGD
Shipped after 2018-01-25
23.5 100L 7.94 Electrodeposition black coat X-XW 15.875 525 Caulking joints 1PC 1 BL525X-XW 100L 60826525 199.99 SGD
Shipped after 2018-01-25
25.0 120L 9.53 Electroplated black coat X-XW 15.875 530 Caulked joints 1PC 1 BL530X-XW 120L 41189784 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-10-04 08:51:50
I always use it on a motorbike flight. It is also hard to rust and hard to grow. However, since the seal can be torn off before it gets stretched, the replacement time is set at 30000 kilometers.
This review is about item#41445713.
Chain exchange
5
From Japan
On 2016-08-08 22:09:35
It was cheaper than other sites and was extremely saved. Performance is also no problem
This review is about item#41189775.
Exchange
4
From Japan
On 2016-06-07 17:04:09
It looks nice
This review is about item#36304606.
bike
5
From Japan
On 2016-05-23 22:38:50
Cheap and good shopping was made
This review is about item#05699286.
Sale
5
From Japan
On 2015-03-30 18:21:25
The price was satisfactory as well
This review is about item#41189784.
Used for GSX-R1000 · K2
5
From Japan
On 2015-01-21 23:29:18
Used for GSX-R1000 · K2. I felt that the combination of the gold pin on the black plate was awesome and I bought it but it was disappointing as I thought it would be worn. When it was listed in the recall product, I was relieved but relieved because the product number was not applicable. After that, I want to expect durability.
This review is about item#41189775.
Motorcycle maintenance
5
From Japan
On 2014-08-04 08:37:59
There is no mistake on things. I bought it because the price was the cheapest!
This review is about item#41189784.
For motorcycles
5
From Japan
On 2014-03-19 22:17:51
The chain is unexpectedly high purchase, I bought it daringly before tax increase this time. I installed it, but it is still good. Motorcycle renewal increases my mood and I want to replace here and there for a chaotic. Monotaro sometimes makes coupon gifts, etc. so we will shop at such times. A poor man's strong ally? (Lol) I hope for all the people of the common people from now on.
This review is about item#60835467.

Related Products