Buy more than* S$200* and get FREE SHIPPING

U Ring Chain STD

5.00 (9)
...see all>
Product Options
ADD TO CART
Seal Type Size Color Accessories Joint Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seal Type Size Color Accessories Joint Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R-XW R-XW 530 Iron 1 joint CLF (caulking joints) 100L 1PC 1 530R-XW 100L 41189687 129.99 SGD
Shipped after 2018-01-26
R-XW R-XW 530 Iron 1 joint CLF (caulking joints) 110L 1PC 1 530R-XW 110L 41189696 139.99 SGD
Shipped after 2018-01-26
R-XW R-XW 530 Iron 1 joint CLF (caulking joints) 120L 1PC 1 530R-XW 120L 41189705 149.99 SGD
Shipped after 2018-01-26
R-XW R-XW 520 Iron 1 joint CLF (caulking joints) 100L 1PC 1 520R-XW 100L 40464471 89.99 SGD
Shipped after 2018-01-26
R-XW R-XW 520 Iron 1 joint CLF (caulking joints) 130L 1PC 1 520R-XW 130L 40464505 129.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Iron 1 joint CLF (caulking joints) 120L 1PC 1 428R-XW 120L 40522501 87.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Iron 1 joint CLF (caulking joints) 140L 1PC 1 428R-XW 140L 40522526 109.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Iron 1 joint CLF (caulking joints) 150L 1PC 1 428R-XW 150L 40522535 109.99 SGD
Shipped after 2018-01-26
X-XW X-XW 530 Iron 1 joint CLF (caulking joints) 100L 1PC 1 530X-XW 100L 40522544 179.99 SGD
Shipped after 2018-01-26
U MRU 420 Tetsuiro One joint CL (clip joint) 110L 1PC 1 420MRU-110L 36305726 59.99 SGD
In stock
R-XW R-XW 530 Iron 1 joint CLF (caulking joints) 130L 1PC 1 530R-XW 130L 41189714 179.99 SGD
Shipped after 2018-01-26
X-XW X-XW 530 Iron 1 joint CLF (caulking joints) 120L 1PC 1 530X-XW 120L 40522562 199.99 SGD
Shipped after 2018-01-26
X-XW X-XW 530 Iron 1 joint CLF (caulking joints) 130L 1PC 1 530X-XW 130L 40522571 229.99 SGD
Shipped after 2018-01-26
X-XW X-XW 530 Iron 1 joint CLF (caulking joints) 110L 1PC 1 530X-XW 110L 40522553 189.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Tetsuiro One joint CLF (caulked joint) 130L 1PC 1 428R-XW 130L 40522517 89.99 SGD
Shipped after 2018-01-26
U MRU 420 Tetsuiro One joint CL (clip joint) 130L 1PC 1 420MRU-130L 36305744 69.99 SGD
Shipped after 2018-01-26
R-XW R-XW 520 Tetsuiro One joint CLF (caulked joint) 110L 1PC 1 520R-XW 110L 40464487 109.99 SGD
In stock
R-XW R-XW 520 Tetsuiro One joint CLF (caulked joint) 120L 1PC 1 520R-XW 120L 40464496 119.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Iron color 1 joint CLF (caulked joint) 110L 1PC 1 -- 05699365 84.99 SGD
Shipped after 2018-01-26
R-XW R-XW 428 Iron color 1 joint CLF (caulked joint) 100L 1PC 1 -- 05699374 76.99 SGD
Shipped after 2018-01-26
R-XW X-XW 525 Iron - CLF (caulking joints) 130L 1PC 1 525X-XW 130L 60849047 189.99 SGD
Shipped after 2018-01-26
X-XW X-XW 520 Iron - CLF (caulking joints) 110L 1PC 1 520X-XW 110L 60848943 119.99 SGD
Shipped after 2018-01-26
R-XW X-XW 525 Iron - CLF (caulking joints) 110L 1PC 1 525X-XW 110L 60849022 159.99 SGD
Shipped after 2018-01-26
R-XW X-XW 525 Iron - CLF (caulking joints) 120L 1PC 1 525X-XW 120L 60849031 179.99 SGD
Shipped after 2018-01-26
R-XW R-XW 525 Iron - CLF (caulking joints) 110L 1PC 1 525R-XW 110L 60848986 119.99 SGD
Shipped after 2018-01-26
X-XW X-XW 520 Iron - CLF (caulking joints) 100L 1PC 1 520X-XW 100L 60848934 119.99 SGD
Shipped after 2018-01-26
X-XW X-XW 520 Iron - CLF (caulking joints) 130L 1PC 1 520X-XW 130L 60848961 149.99 SGD
Shipped after 2018-01-26
R-XW R-XW 525 Iron - CLF (caulking joints) 100L 1PC 1 525R-XW 100L 60848977 99.99 SGD
Shipped after 2018-01-26
R-XW R-XW 525 Iron - CLF (caulking joints) 120L 1PC 1 525R-XW 120L 60848995 119.99 SGD
Shipped after 2018-01-26
R-XW R-XW 525 Iron - CLF (caulking joints) 130L 1PC 1 525R-XW 130L 60849004 129.99 SGD
Shipped after 2018-01-26
X-XW X-XW 520 Iron - CLF (caulking joints) 120L 1PC 1 520X-XW 120L 60848952 139.99 SGD
Shipped after 2018-01-26
R-XW X-XW 525 Iron - CLF (caulking joints) 100L 1PC 1 525X-XW 100L 60849013 149.99 SGD
Shipped after 2018-01-26
U MRU 420 Iron 1 joint CL (clip joint) 100F 1PC 1 420MRU-100F 36305762 1,109.99 SGD
Shipped after 2018-01-26
U MRU 420 Iron 1 joint CL (clip joint) 120L 1PC 1 420MRU-120L 36305735 64.99 SGD
Shipped after 2018-01-26
U MRU 420 Iron 1 joint CL (clip joint) 140L 1PC 1 420MRU-140L 36305753 73.99 SGD
Shipped after 2018-01-26
U MRU 420 Dark Ash color One joint CL (CLIP JOINT) 100L 1PC 1 420MRU-100L 36305717 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Super cub sprocket exchange time
5
From Japan
On 2017-10-17 17:18:45
I will surely use it when replacing the super cub spoofing rocket. Unlike the standard chain, there is no elongation and lifespan is three times or more very satisfied.
This review is about item#36305717.
Motorcycle Replacement Parts
5
From Japan
On 2017-06-07 15:45:13
I attached it to the sv650s, 99 years model. I swapped the previous chain because it stretched out. There were also cheap Chinese-made ones, but I decided to make it trustworthy RK's. Although I exchanged and ran about 1,500 kilometers, I think that initial early growth is also small, and it is cheap and no problem at all. I thought it would be nice if there was a sale.
This review is about item#60848986.
During maintenance of motorcycle
5
From Japan
On 2016-08-18 12:38:48
Very satisfied with quality equivalent to genuine parts!
This review is about item#41189696.
Chain exchange
5
From Japan
On 2015-12-24 15:23:18
I am saved because I can buy it cheaply. I also want to purchase the next.
This review is about item#41189696.
motocross
5
From Japan
On 2014-11-01 17:35:02
It has 3 times more than non-seal chain. I do not triple the price, and the reduction of sprocket is also less.
This review is about item#36305744.
Used for motorcycles
5
From Japan
On 2014-10-18 05:57:21
Although the product is not a problem at all, since the delivery date is overdue, I always want you to keep stock. If you can improve that point, we will be able to order without having to wait for customers, so I would like to always buy with Monotaro san.
This review is about item#40464505.
Professional use
5
From Japan
On 2014-10-15 14:13:43
I use it for a newspaper's turnip. It is good to reduce the number of adjustments much more than normal. It might not be recommended as it will be less maintenance and less exchanges as a business. . . (^ O ^)
This review is about item#36305717.
In a turnip chain
5
From Japan
On 2014-03-21 17:27:22
I bought it for repairing turnips. How to extend is quite different. The price is about twice, but keeping is more than doubled.
This review is about item#36305717.
To a motorcycle
5
From Japan
On 2011-12-05 14:45:50
I am on the 90cc turnip. It was a normal chain and every time I ran it I had to tighten it and it was growing. I have not closed it for a month at all since I switched to this seal chain. I am surprised. And it is cheap. By the way, I am running about 600 km a month.
This review is about item#36305717.

Related Products