Buy more than* S$200* and get FREE SHIPPING

Earplug Push-In

4.44 (16)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/37.1/5.2 250/38.3/5.8 500/40.1/3.3 1000/40.1/4.3 2000/38.5/3.4 3150/46.7/3.8 4000/48.1/2.5 6300/46.4/3.6 8000/47.2/3.1
NRR Value
31dB
Standard
ANSI S3.19-1974
Material (Body)
Polyurethane
Material
(Others) PVC
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No string 1Set(2PC) 1 318-4000 41189881 1.57 SGD
In stock
With string 1Set(2PC) 1 318-4001 41189897 2.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Earplug
4
From Japan
On 2017-01-24 19:48:35
Since the knob in the software is attached, it is very easy to use.
This review is about item#41189881.
Chain saw during use
5
From Japan
On 2017-01-08 12:35:00
Because it always work with the gloves, in the ordinary ear plugs it was cumbersome removal and installation. It This product is easy to desorption because the attached portion having, hard dirt is part of yellow. String is hanging on the neck thanks are marked, I think it is difficult to lose. We entered to the back of the ear, it is a high sound insulation effect. Adhesion condition is so-so.
This review is about item#41189897.
For the field of metal processing
5
From Japan
On 2016-12-28 15:13:18
Feeling very well, so so can also sound insulation. Detachable and comes with straps is good to effortless.
This review is about item#41189897.
Reading, nap
5
From Japan
On 2016-11-14 19:24:10
Since the handle is attached, easy to put on the ear. Sound insulating properties are also satisfied.
This review is about item#41189881.
Noise control
5
From Japan
On 2016-11-14 15:04:43
Fit is good. Since the knob there is good time to be mounted. Because even if the wash okay, cost performance is good. I think that it is the catalog value street with respect to sound insulation.
This review is about item#41189881.
Circular saw work
5
From Japan
On 2016-08-19 10:08:43
Use as ear plugs at the noise workplace. Removal is easy, it can use to wash, quite long-lasting. Cheaper.
This review is about item#41189897.
Workplace (with noise)
4
From Japan
On 2016-08-13 21:34:04
Although not completely been promoted to those who seek the sound insulation, in the noise, since it is everyday conversation, this much is just good.
This review is about item#41189881.
Cutting operation
3
From Japan
On 2016-06-13 21:29:02
When I do not know because not yet with only one day to be attached to the ear Since also effortless I think the kana oh well when unplugging's a easy The part of the example I thought that if a little shorter is good.
This review is about item#41189881.
Bar was a hindrance
2
From Japan
On 2015-06-08 21:07:34
I think that there is no normal problem is in use, but in my case of how to use the portion of the bar is now in the way.
This review is about item#41189881.
Farm work
5
From Japan
On 2014-07-29 19:48:51
Easy to insert because that can be inserted without crushed with your fingers.
This review is about item#41189881.

Related Products