Buy more than* S$200* and get FREE SHIPPING

Band Saw Blade

4.50 (2)
Blade Thickness (mm)
0.4
Blade Width (mm)
6.35
Number of Blades
6 mountain / inch
Length (mm)
1430
Compatible Body
SWB-200N,SWB-250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BSB-4W 41200293 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Blade
4
From Japan
On 2017-11-22 14:43:39
Besides woodworking, there are types such as for glass and for metals, and versatility is high. Because it is an inexpensive band saw, processing precision can not be expected, but it is appreciated that it can process widely safely.
This review is about item#41200293.
It is used for building wooden furniture.
5
From Japan
On 2017-08-30 15:49:26
It is good to have the type of cutlery by application. To a small extent, it is a passing score.
This review is about item#41200293.

Related Products