Buy more than* S$200* and get FREE SHIPPING

AC Electroscope

2.67 (3)
Purpose
Household power supply polarity check and cables, appliances code break check, and appliances and parts power distribution check, Household power supply polarity check and cables, appliances code break check, and appliances and parts power distribution check
LED Lifespan (hrs)
5000
Batteries
LR44(1.5V X 2)
Weight (g)
About 30 (battery included)
Voltage
Contact AC voltage/100 - 250 VAC, non-contact AC voltage/ 100 VAC
Dimension (mm)
Length 148 x thickness 20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V-50 41200327 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of electric wiring work and facilities
2
From Japan
On 2017-04-13 13:01:46
1. L / H button switch inconvenience · difficult to push. Level meter unnecessary 2. I can not hear the buzzer sound. I think the electronic sound is good. 3. In the sensitivity H state, if you do not grasp the coating on the insulation coating, you will pick up the induction and give a false alarm. 4. Will not the conductive portion of the metal be conductive rubber etc?
This review is about item#41200327.
Inspection work
2
From Japan
On 2014-07-18 18:33:09
It is bigger than I expected and seems to be weak against the impact.
This review is about item#41200327.
Inspection work inside factory
4
From Japan
On 2014-07-01 13:46:08
Sensitively, there is no problem at all, I think that there is also sensitivity adjustment and it is very good in price. However, next time I will do things up to 600V.
This review is about item#41200327.

Related Products