Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen, "Orange EG 0.7"

4.40 (10)
Body Axis
PS Crystal
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
13.7
Weight (g)
5.7
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 E-ORGF20EGBLK 41200345 0.99 SGD
Shipped after 2018-01-22
Red 1PC 1 E-ORGF20EGRED 41200354 0.99 SGD
Shipped after 2018-01-22
Blue 1PC 1 E-ORGF20EGBLU 41200363 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Writing a pen with a cutting plotter
2
From Japan
On 2017-07-06 19:42:10
BIC transparent body type ballpoint pen could be used for cutting plotter, so I purchased this general product. However, unfortunately the inclination of the pen tip did not match and it could not be used. Currently it is used as an ordinary ballpoint pen. The old BIC was bad for quality and it was only for garbage use but now it can be used normally for general use.
This review is about item#41200345.
Used as a writing instrument for visitors
4
From Japan
On 2017-04-05 20:09:31
Cute yellow body, good ink ride, very easy to use pen. It is also a very good point that the price is affordable. If you mention the difficulty, when you put the cap on the end of the pen when writing, it is easy to fall off. I use it as a writing instrument at the time of visitor's visitor, but there are many times that the cap comes off.
This review is about item#41200345.
Check at product sorting
5
From Japan
On 2017-04-03 14:53:39
It is very good because it is very easy to write and there are no clips and 2.3 pens in the jumper pen pocket.
This review is about item#41200354.
For part's notes
5
From Japan
On 2017-01-20 22:53:01
It was a bargain price over the price. It's nice and easy to write!
This review is about item#41200363.
Used in office work
4
From Japan
On 2016-05-18 10:56:06
It is because of my mind that the design gets lost quickly even with cute feeling of use? Kana is largely satisfactory.
This review is about item#41200345.
On the book
5
From Japan
On 2015-12-10 20:17:55
Cheap and easy to write!
This review is about item#41200345.
To a love letter
5
From Japan
On 2015-12-10 20:17:26
Very easy to write and cheap!
This review is about item#41200354.
Fill in
5
From Japan
On 2014-12-15 14:42:21
Smooth and easy to write
This review is about item#41200345.
For filling out an event questionnaire etc.
4
From Japan
On 2014-07-15 13:44:51
The ball-point pen of the knock type is broken soon, so the cap type thing was hope. The price is very attractive, it is very conspicuous, takeaway is also reduced, very useful.
This review is about item#41200345.
Everyday use
5
From Japan
On 2013-11-18 19:43:16
It's easy to write.
This review is about item#41200345.

Related Products