Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Point Pen, "Orange EG 1.0"

4.40 (20)
Body Axis
PS Crystal
Ball Tip Diameter(mm)
1
Maximum Diameter (phi mm)
13.7
Weight (g)
5.7
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 E-ORMJ20EGBLK 41200372 0.99 SGD
In stock
Red 1PC 1 E-ORMJ20EGRED 41200381 0.99 SGD
In stock
Blue 1PC 1 E-ORMJ20EGBLU 41200397 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2018-06-09 17:53:30
It is simple and easy to write, and it can be used up to the end.
This review is about item#41200372.
For daily writing
4
From Japan
On 2018-04-13 18:20:48
Although it is not transparent, there are aspects that you do not understand the rest of the ink, but it is very pleasant to write it with a pencil feeling.
This review is about item#41200372.
Used for all daily entries
5
From Japan
On 2018-02-23 14:37:49
Personally I do not like superfine things, so I prefer to use bold 1.0 mm. It is a stable, comfortable writing taste. Price is also cheap, recommended.
This review is about item#41200372.
General Secretary
1
From Japan
On 2018-01-16 19:29:33
When the ballpoint pen was placed on the stone product for 4 to 5 days, almost all of the ink leaked out and stained into the stone with a ballpoint pen shape. Since the stone was porous, it stained to a depth of 4 mm and it was impossible to remove it, and the existence of 200,000 yen or more came out. Although the old ballpoint pen was leaking well, I regretted that I should have made it in Japan as well.
This review is about item#41200372.
Writing a pen with a cutting plotter
2
From Japan
On 2017-07-06 19:42:41
BIC transparent body type ballpoint pen could be used for cutting plotter, so I purchased this general product. However, unfortunately the inclination of the pen tip did not match and it could not be used. Currently it is used as an ordinary ballpoint pen. The old BIC had poor quality and only for garbage use but now it can be used normally for general use
This review is about item#41200372.
I use it as a normal writing instrument.
5
From Japan
On 2017-06-07 15:20:48
I am satisfied. As a type to write firmly, prices are also cheap, I will do it.
This review is about item#41200372.
Writing to the document
4
From Japan
On 2017-05-24 15:13:51
I was concerned about the astringent feeling and purchased it. It is thick and good feeling in the thickness of letter. I felt that the color was a little thin. Considering the price, I think that it is quite a good product.
This review is about item#41200372.
For everyday life
5
From Japan
On 2017-04-21 14:34:56
It is a wonderful item. Thank you also next time. Best regards
This review is about item#41200372.
For office use
5
From Japan
On 2017-01-31 17:50:36
It's easy to use and very nice, it's still simple and cheap.
This review is about item#41200372.
Writing utensils
5
From Japan
On 2016-12-27 18:50:22
Although I have been using it for decades, I have patronized with a stable writing taste. Also, it is even better if you have a selection of text thickness.
This review is about item#41200372.

Related Products