Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Plated Horn

4.67 (3)
Size (phi mm)
72
Sound Pressure Level (dB)
110+/-5dB
Voltage (V)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-GT6 41200433 17.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
A substitute for a broken horn of a motorcycle
5
From Japan
On 2017-09-18 20:42:11
Anyway it was cheap, the installation was the same as normal, the installation work was easy. The sound is also acceptable.
This review is about item#41200433.
forklift
4
From Japan
On 2016-03-11 16:32:17
I could use it normally without problems.
This review is about item#41200433.
Used for horn of electric skateboard
5
From Japan
On 2014-05-16 11:38:19
I think that it can be used roughly because it can be installed easily anywhere and at a low price. When purchasing next time, I think I will purchase products that stick to the design sound etc.
This review is about item#41200433.

Related Products