Buy more than* S$200* and get FREE SHIPPING

BL7010 Charger

5.00 (2)
Input Capacity (VA)
45
Input Frequency (Hz)
50-60
Input Voltage (V)
Single-phase AC 100
...see all
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Compatible Output Current (A) Output Voltage (V) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Compatible Output Current (A) Output Voltage (V) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 - BL1013, BL7010 DC 2.4-1.6 DC 7.2-10.8 165x97x68 1PC 1 DC10WA 41200485 80.48 SGD
In stock
0.35 422-7581 BL7010 DC 2.4 DC 7.2 160x87x68 1PC 1 DC07SA 41200476 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2016-01-27 17:52:40
Are you satisfied with the quick response.
This review is about item#41200476.
Electrical construction
5
From Japan
On 2014-09-16 08:14:25
Because the tool to use liking was early in the corresponding saved
This review is about item#41200476.

Related Products