Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC Portable Device Charger. 1A Micro USB Charge

3.00 (1)
Connector
microUSB
Output Current (mA)
1000
Input Voltage (V)
AC100 to 240
Package Size (mm)
W80xH180xD25
Output Voltage (V)
DC5
Cord Length (m)
About 1,4
Weight (g)
98
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T5105 41201991 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
charging
3
From Japan
On 2013-10-31 20:13:26
The connecting part of microUSB is weak and it seems to be peeling with a slight twist. Is it OK if it is possible to have it for one year?
This review is about item#41201991.